Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Pozidriv Screwdriver #1 Round

  • Mfr # 32401

  • Zoro # G0233611


product price: $10.79
/ea

Key Features

Tip Size
#1
Shank Length
3 1/16 in
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32401
Zoro #
G0233611
UPC #
084705324012
Country of Origin
Germany

Dimensions

Tip Size
#1
Shank Length
3 1/16 in
Overall Length
7 1/2 in
Handle Length
4 3/8 in
For Fastener Size
#1
Shank Diameter
1/5 in

Details

Item
Insulated Pozidriv Screwdriver
Tip Style
Pozidriv
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
Tether Capable
Not Tether Capable
Screwdriver and Nut Driver Grouping
Screwdrivers
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR 1910, VDE 0682/Part 201
Shank Shape
Round
Tip Style Group
Pozidriv(R)
Shank Material
Chrome Vanadium Steel
Screwdriver Tip Style
Pozidriv(R)
ESD Safe
No
Insulated
Yes
Includes
Rotating Cap
Handle Color
Red
Tether Style
Not Tether Capable
Shank Finish
Black Oxide
Tip Finish
Black Oxide
Non-Sparking
No
Replaceable Shank
No
Non-Magnetic
Yes
Magnetized Tip
No
Grip Style
Cushion
Corrosion Resistant
Yes
Tether Ready
No
Shank Coating
Black Oxide
Includes Insulation
Insulated
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Voltage Rating
1000V
Replaceable Shank Capable
Replaceable Shank
Series
Insulated SoftFinish
Measurement Type
Metric
Tether Status
Not Tether Capable

Description

If you are looking for a high-quality Insulated Pozidriv Screwdriver, the WIHA TOOLS 32401 is what you need. With an overall length of 7 1/2 in., this screwdriver has a cushion grip handle design. The shank length is 80 mm and the shank material is alloy steel. It also has a black oxide finish and tip style group of Pozidriv. The tip size is #1 and the handle material is plastic. When it comes to insulation, this WIHA TOOLS 32401 Insulated Screwdriver will meet your needs perfectly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.