Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Pozidriv Screwdriver #2 Round

  • Mfr # 32402

  • Zoro # G0566297


product price: $15.19
/ea

Key Features

Tip Size
#2
Shank Length
3 7/8 in
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32402
Zoro #
G0566297
UPC #
084705324029
Country of Origin
Germany

Dimensions

Tip Size
#2
Shank Length
3 7/8 in
Overall Length
8 1/2 in
Handle Length
4 11/16 in
For Fastener Size
#2
Shank Diameter
3/10 in

Details

Item
Insulated Pozidriv Screwdriver
Tip Style
Pozidriv
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
Tether Capable
Not Tether Capable
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Shape
Round
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR 1910, VDE 0682/Part 201
Shank Material
Chrome Vanadium Steel
Screwdriver Tip Style
Pozidriv(R)
Tip Style Group
Pozidriv(R)
Includes
Rotating Cap
ESD Safe
No
Insulated
Yes
Handle Color
Red
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Non-Sparking
No
Replaceable Shank
No
Grip Style
Cushion
Shank Coating
Black Oxide
Magnetized Tip
No
Non-Magnetic
Yes
Tip Finish
Black Oxide
Shank Finish
Black Oxide
Tether Ready
No
Voltage Rating
1000V
Tether Status
Not Tether Capable
Measurement Type
Metric
Corrosion-Resistance
Corrosion-Resistant
Series
Insulated SoftFinish
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Insulated

Description

Insulated Pozidriv Screwdriver, Tip Size #2, Pozidriv, Cushion, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.