Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Ratcheting Wrench, Metric

  • Mfr # 21210

  • Zoro # G9682751


product price: $57.19
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Overall Length
5 1/2 in
Size
10mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21210
Zoro #
G9682751
UPC #
084705212104
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in
Size
10mm
Wrench Head Sizes
10 mm
Head Size
10 mm
Wrench Length Style
Standard
Head Thickness
3/8 in

Details

Item
Box End Wrench
Material
Chrome Vanadium Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Head Type
Standard
Insulated
Yes
Ratcheting Configuration
Box End
Wrench Style
Insulated Ratchet
Single End/Double End
Single End
Offset
0 Degrees
Wrench Product Grouping
Wrenches
Number of Geared Teeth
64
Wrench Item
Ratcheting Box End Wrench
Tether Capable
Not Tether Capable
Box End Style
Spline
Reversing
Yes
Flexible Head
No
Wrench Material
Chrome Vanadium Steel
Wrench Shape
Straight
Head Movement
Fixed
Min. Arc Swing
1 Degrees
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Head Offset Angle
0 Degrees
Handle Color
Red, Yellow
Non-Magnetic
No
Nonsparking
No
Weight
0.12 lb
Ratcheting
Yes
Handle Type
Insulated Cushion Grip
Voltage Rating
1,000 V AC
Tether Style
Not Tether Capable
Grip Style
Insulated
Measurement Type
Metric

Description

Box End Wrench, Chrome, Head Size 10 mm, Overall Length 5 1/2 in, 0 Degrees , Head Thickness 3/8 in, Metric, Standard, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.