Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Ratcheting Wrench, Metric

  • Mfr # 21217

  • Zoro # G9682666


product price: $56.99
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
7 1/2 in
Size
17mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21217
Zoro #
G9682666
UPC #
084705212173
Country of Origin
Germany

Dimensions

Overall Length
7 1/2 in
Size
17mm
Wrench Head Sizes
17 mm
Head Size
17 mm
Wrench Length Style
Standard
Head Thickness
1/2 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Head Type
Standard
Wrench Style
Insulated Ratchet
Min. Arc Swing
1 Degrees
Reversing
Yes
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Box End
Wrench Material
Chrome Vanadium Steel
Wrench Item
Ratcheting Box End Wrench
Head Movement
Fixed
Single End/Double End
Single End
Insulated
Yes
Flexible Head
No
Wrench Shape
Straight
Offset
0 Degrees
Box End Style
Spline
Tether Capable
Not Tether Capable
Number of Geared Teeth
64
Measurement Type
Metric
Box End Type
12-Point Box End
Head Offset Angle
0 Degrees
Weight
0.38 lb
Ratcheting
Yes
Handle Color
Red, Yellow
Handle Type
Insulated Cushion Grip
Tether Style
Not Tether Capable
Voltage Rating
1,000 V AC
Grip Style
Insulated
Corrosion Resistant
Yes
Non-Magnetic
No
Nonsparking
No

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 7 1/2 in, 0 Degrees , Head Thickness 1/2 in, Metric, Standard, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.