Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Ratcheting Wrench, Metric

  • Mfr # 21219

  • Zoro # G9682745


product price: $66.69
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
8 1/4 in
Size
19mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21219
Zoro #
G9682745
UPC #
084705212197
Country of Origin
Germany

Dimensions

Overall Length
8 1/4 in
Size
19mm
Wrench Head Sizes
19 mm
Head Size
19 mm
Head Thickness
9/16 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Head Type
Standard
Flexible Head
No
Single End/Double End
Single End
Offset
0 Degrees
Tether Capable
Not Tether Capable
Wrench Shape
Straight
Box End Style
Spline
Wrench Item
Ratcheting Box End Wrench
Reversing
Yes
Min. Arc Swing
1 Degrees
Wrench Material
Chrome Vanadium Steel
Number of Geared Teeth
64
Head Movement
Fixed
Insulated
Yes
Ratcheting Configuration
Box End
Wrench Style
Insulated Ratchet
Wrench Product Grouping
Wrenches
Tether Style
Not Tether Capable
Grip Style
Insulated
Voltage Rating
1,000 V AC
Measurement Type
Metric
Head Offset Angle
0 Degrees
Weight
0.45 lb
Box End Type
12-Point Box End
Ratcheting
Yes
Handle Type
Insulated Cushion Grip
Non-Magnetic
No
Handle Color
Red, Yellow
Nonsparking
No
Corrosion Resistant
Yes

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 19 mm, Overall Length 8 1/4 in, 0 Degrees , Head Thickness 9/16 in, Metric, Standard, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.