Zoro Homepage

Insulated Ratcheting Wrench, SAE, 5-1/2" L

  • Mfr # 21325

  • Zoro # G9682885


product price: $60.19
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
5 1/2 in
Size
3/8"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21325
Zoro #
G9682885
UPC #
084705213255
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in
Size
3/8"
Wrench Head Sizes
3/8 in
Head Size
3/8 in
Wrench Length Style
Standard
Head Thickness
3/8 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Head Type
Standard
Insulated
Yes
Flexible Head
No
Wrench Item
Ratcheting Box End Wrench
Wrench Material
Chrome Vanadium Steel
Reversing
Yes
Ratcheting Configuration
Box End
Min. Arc Swing
1 Degrees
Wrench Product Grouping
Wrenches
Offset
0 Degrees
Number of Geared Teeth
64
Box End Style
Spline
Tether Capable
Not Tether Capable
Wrench Style
Insulated Ratchet
Head Movement
Fixed
Single End/Double End
Single End
Wrench Shape
Straight
Head Offset Angle
0 Degrees
Measurement Type
SAE
Handle Type
Insulated Cushion Grip
Box End Type
12-Point Box End
Nonsparking
No
Grip Style
Insulated
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Non-Magnetic
No
Handle Color
Red, Yellow
Ratcheting
Yes
Weight
0.14 lb
Voltage Rating
1,000 V AC

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 3/8 in, Overall Length 5 1/2 in, 0 Degrees , Head Thickness 3/8 in, SAE, Standard, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.