Zoro Homepage

Insulated Ratcheting Wrench, SAE, 5-5/8" L

  • Mfr # 21327

  • Zoro # G1453991


product price: $59.49
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
5 1/2 in
Size
7/16"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21327
Zoro #
G1453991
UPC #
084705213279
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in
Size
7/16"
Head Size
7/16 in
Wrench Head Sizes
7/16 in
Head Thickness
7/16 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Head Type
Standard
Wrench Material
Vanadium Steel
Insulated
Yes
Single End/Double End
Single End
Offset
0 Degrees
Wrench Product Grouping
Wrenches
Reversing
Yes
Wrench Shape
Straight
Box End Style
Spline
Head Movement
Fixed
Ratcheting Configuration
Box End
Tether Capable
Not Tether Capable
Features
Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
Wrench Item
Ratcheting Box End Wrench
Ratcheting
Yes
Min. Arc Swing
1 Degrees
Nonsparking
No
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Head Offset Angle
0 Degrees
Handle Color
Red, Yellow
Weight
0.15 lb
Voltage Rating
1,000 V AC
Non-Magnetic
No
Measurement Type
SAE
Handle Type
Insulated Cushion Grip
Grip Style
Insulated
Tether Style
Not Tether Capable

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 7/16 in, Overall Length 5 1/2 in, 0 Degrees , Head Thickness 7/16 in, SAE, Standard, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.