Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Ratcheting Wrench, SAE, 6-1/8" L

  • Mfr # 21329

  • Zoro # G9682946


product price: $53.70
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
6 in
Size
1/2"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21329
Zoro #
G9682946
UPC #
084705213293
Country of Origin
Germany

Dimensions

Overall Length
6 in
Size
1/2"
Wrench Head Sizes
1/2 in
Head Size
1/2 in
Wrench Length Style
Standard
Head Thickness
7/16 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Head Type
Standard
Single End/Double End
Single End
Wrench Style
Insulated Ratchet
Reversing
Yes
Wrench Material
Chrome Vanadium Steel
Box End Style
Spline
Insulated
Yes
Min. Arc Swing
1 Degrees
Tether Capable
Not Tether Capable
Wrench Shape
Straight
Ratcheting Configuration
Box End
Number of Geared Teeth
64
Wrench Item
Ratcheting Box End Wrench
Wrench Product Grouping
Wrenches
Flexible Head
No
Offset
0 Degrees
Head Movement
Fixed
Nonsparking
No
Grip Style
Insulated
Ratcheting
Yes
Measurement Type
SAE
Handle Type
Insulated Cushion Grip
Non-Magnetic
No
Head Offset Angle
0 Degrees
Voltage Rating
1,000 V AC
Weight
0.18 lb
Tether Style
Not Tether Capable
Handle Color
Red, Yellow
Corrosion Resistant
Yes
Box End Type
12-Point Box End

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 6 in, 0 Degrees , Head Thickness 7/16 in, SAE, Standard, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.