Zoro Homepage

Insulated Screwdriver Set, 10 pcs

  • Mfr # 32093

  • Zoro # G0233648


product price: $71.69
/ea

Key Features

Tip Style
Phillips, Slotted
Number of Pieces
10
Includes
(6) Slotted: 2mm, 2.5mm, 3mm, 3.5mm, 4.5mm, 6.5mm; (4) Phillips: #0, #1, #2, #3
Handle Material
Multi Component
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32093
Zoro #
G0233648
UPC #
084705320939
Country of Origin
Germany

Dimensions

Tip Size
2mm, 2.5mm, 3mm, 3.5mm, 4.5mm, 6.5mm, #0, #1, #2, #3
Overall Length
6 1/2 in, 7 in, 7 1/2 in, 8 in, 8 1/2 in, 9 1/4 in, 10 1/2 in
Shank Length
2 2/5 in, 3 in, 3 9/10 in, 4 9/10 in, 5 9/10 in
For Fastener Size
2 mm, 2.5 mm, 3 mm, 3.5 mm, 4.5 mm, 6.5 mm
Sizes Included
Phillips: #0, #1, #2, #3, Slotted: 5/64 in, 3/32 in, 1/8 in, 9/64 in, 3/16 in, 1/4 in
Container Length
11 5/16 in
Container Width
6 13/16 in
Container Height
3 7/16 in

Details

Item
Insulated Screwdriver Set
Tip Style
Phillips, Slotted
Number of Pieces
10
Includes
(6) Slotted: 2mm, 2.5mm, 3mm, 3.5mm, 4.5mm, 6.5mm; (4) Phillips: #0, #1, #2, #3
Handle Material
Multi Component
Finish
Black Oxide
Handle Design
Cushion Grip
Nonsparking
No
Features
Meets ASTM F1505, VDE 0682/Part201, DIN 7437, En/IEC 60900, NFPA-70E and CSA Specification 10,000 Volt Tested For a 1,000(Ac) 1,500(Dc) Volt Certification, VDE and GS Tested Ergonomic Wiha Softfinish Multi-Component Handle with Roll-Off Protection, Cushioned Grip for Maximum Comfort and Power Perfect Fit for Your Hand Because of Wiha Handle Size Concept Wiha Special Chrome Vanadium Molybdenum Tool Steel Through Hardened for Best Wear Resistance, Precision Machined Exact Fit Black Tips Torx is a 100% Improvement In Drive Performance Over Other Systems, Virtually Eliminates Screw Head Cam-Out Protective Insulation Molded Directly onto the Blade
Shank Shape
Round
Tip Style Group
Standard
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Insulated
Yes
Shank Material
Alloy Steel
Tether Capable
Not Tether Capable
Standards
ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012
Handle Type
Insulated Cushion Grip
SAE or Metric
SAE, Metric
Tether Style
Not Tether Capable
Tether Ready
No
Grip Style
Ergonomic
Shank Finish
Black Oxide
Measurement Type
Metric
Corrosion Resistant
Yes
Handle Color
Red
Ratcheting
No
Voltage Rating
1000V AC, 1500V DC
Non-Sparking
No
Tip Finish
Black Oxide
Magnetized Tip
No
Material
Chrome Vanadium Molybdenum Steel
Insulated / Uninsulated
Insulated
Products By Industry
General Approach
Includes Magnetized Tip
Magnetized Tip Not Included
For Screw Type
Phillips, Slotted
Number of Ends
1
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Insulated
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included

Description

WIHA Tools' 32093 Insulated Screwdriver Set offers a comprehensive range of screwdrivers for tackling various fasteners. These insulated screwdrivers are safe to use on live electrical equipment, such as household appliances and power tools. This set comes with 10 insulated screwdrivers that can reach into tight spots and provide control when needed. Each long arm screwdriver is made of alloy steel and comes complete with a black oxide finish. Their cushion grip handles provide better grip, especially in wet conditions. The set comprises slotted and Phillips screwdrivers that can be used across an extensive range of applications and product categories. WIHA Tools' 32093 Insulated Screwdriver Set is the ideal choice for professionals or hobbyists who want to equip themselves with reliable tools they know they can count on.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.