Zoro Homepage

Insulated Screwdriver Set, 12 pcs

  • Mfr # 28392

  • Zoro # G0233797


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Tip Style
Phillips, Slotted, Square, Torx, Xeno
Number of Pieces
12
Includes
(2) Slotted: 3mm, 5.5mm; (1) Phillips: #2; (2) Terminal Block Slotted/Phillips: #1, #2; (4) Torx: T8, T10, T15, T20; (2) Square: #1, #2
Handle Material
Multi Component
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28392
Zoro #
G0233797
UPC #
084705283920
Country of Origin
Germany

Dimensions

Tip Size
3mm, 5.5mm, 1/8", 7/32", #1, #2, T8, T10, T15, T20
Shank Length
4 1/2 in
Overall Length
11 1/4 in
Drive Size
6 mm
Sizes Included
Phillips: #2, Slotted: 3 mm + 5.5 mm, Square: #1 + #2, Terminal Block: #1 + #2, Torx: T8 + T10 + T15 + T20
For Fastener Size
6 mm

Details

Item
Insulated Slimline Blade Set
Tip Style
Phillips, Slotted, Square, Torx, Xeno
Number of Pieces
12
Includes
(2) Slotted: 3mm, 5.5mm; (1) Phillips: #2; (2) Terminal Block Slotted/Phillips: #1, #2; (4) Torx: T8, T10, T15, T20; (2) Square: #1, #2
Handle Material
Multi Component
Nonsparking
No
Shank Material
Alloy Steel
Features
Meets ASTM F1505, VDE 0682/Part201, DIN 7437, En/IEC 60900, NFPA-70E and CSA Specification 10,000 Volt Tested For a 1,000(Ac) 1,500(Dc) Volt Certification, VDE and GS Tested Ergonomic Wiha Softfinish Multi-Component Handle with Roll-Off Protection, Cushioned Grip for Maximum Comfort and Power Perfect Fit for Your Hand Because of Wiha Handle Size Concept Wiha Special Chrome Vanadium Molybdenum Tool Steel Through Hardened for Best Wear Resistance, Precision Machined Exact Fit Black Tips Torx is a 100% Improvement In Drive Performance Over Other Systems, Virtually Eliminates Screw Head Cam-Out Protective Insulation Molded Directly onto the Blade
Finish
Black Oxide
Tip Style Group
Standard
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Standards
ASTM F1505, CSA, DIN 7437, EN/IEC 60900, NFPA70E, VDE 0682/part201
Handle Design
Cushion Grip
Insulated
Yes
ESD Safe
No
Tether Capable
Not Tether Capable
Handle Type
Insulated Cushion Grip
SAE or Metric
SAE, Metric
Tether Style
Not Tether Capable
Magnetized Tip
No
Tether Ready
No
Bit Retainer Type
Friction Hold
Number of Tips
12
For Screw Type
Phillips, Slotted, Square, Terminal Block, Torx
Non-Sparking
No
Ratcheting
No
Single/Double End Bits
Single End
Grip Style
Cushion
Corrosion Resistant
Yes
Container Type
Clamshell
Voltage Rating
1000V AC
Measurement Type
Metric, SAE
Bit Material
Chrome Vanadium Molybdenum Steel
Number of Bits
12
Bit Storage
In Handle
Replaceable Shank
No
Material
Chrome Vanadium Molybdenum Steel
Includes Magnetized Tip
Magnetized Tip Included
Includes Insulation
Insulated
Handle Shape
Straight
Includes Ratcheting
Ratcheting Not Included
Replaceable Shank Capable
Fixed Shank
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Series
SlimLine
Product Type
Insulated, Pocket
ESD Safety
Not ESD Safe

Description

Multi-Bit Screwdriver, Tip Size #1, #2, 3 mm, 5.5 mm, T10, T15, T20, T8, Tip Style Phillips, Slotted, Square, Torx, Xeno, Friction Hold, Cushion, Bit Material Chrome Vanadium Molybdenum Steel, Bit Storage In Handle, Single End, Magnetized Tip No, Shank Length 4 1/2 in, Shank Material Alloy Steel, Drive Size 6 mm, ESD Safe No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.