Zoro Homepage

Insulated Screwdriver Set, 2 pcs

  • Mfr # 32105

  • Zoro # G0233541


product price: $20.19
/ea

Key Features

Tip Style
Phillips, Slotted
Number of Pieces
2
Includes
(1)Slotted: 5-1/2", (1)Phillips: #2
Handle Material
Multi Component
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32105
Zoro #
G0233541
UPC #
084705321059
Country of Origin
Germany

Dimensions

Tip Size
5-1/2", #2
Shank Length
3 9/10 in, 4 9/10 in
Overall Length
8 1/2 in, 9 1/2 in
For Fastener Size
5.5 mm
Container Length
13 1/4 in
Container Width
4 1/4 in
Sizes Included
Phillips: #2, Slotted: 7/32 in
Container Height
1 1/2 in

Details

Item
Insulated Screwdriver Set
Tip Style
Phillips, Slotted
Number of Pieces
2
Includes
(1)Slotted: 5-1/2", (1)Phillips: #2
Handle Material
Multi Component
Insulated
Yes
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Handle Design
Cushion Grip
Tether Capable
Not Tether Capable
Shank Material
Alloy Steel
Finish
Black Oxide
Tip Style Group
Standard
Features
Meets ASTM F1505, VDE 0682/Part201, DIN 7437, En/IEC 60900, NFPA-70E and CSA Specification 10,000 Volt Tested For a 1,000 (Ac) 1,500 (Dc) Volt Certification, VDE and GS Tested Ergonomic Wiha Softfinish Multi-Component Handle with Roll-Off Protection, Cushioned Grip for Maximum Comfort and Power Perfect Fit for Your Hand Because of Wiha Handle Size Concept Wiha Special Chrome Vanadium Molybdenum Tool Steel Through Hardened for Best Wear Resistance, Precision Machined Exact Fit Black Tips Torx is a 100% Improvement In Drive Performance Over Other Systems, Virtually Eliminates Screw Head Cam-Out Protective Insulation Molded Directly onto the Blade
Standards
ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012
Shank Shape
Round
Nonsparking
No
ESD Safe
No
SAE or Metric
SAE
Handle Type
Insulated Cushion Grip
Tether Style
Not Tether Capable
Grip Style
Ergonomic
Shank Finish
Black Oxide
Non-Sparking
No
Measurement Type
Metric
Handle Color
Red
Tether Ready
No
Voltage Rating
1000V AC, 1500V DC
Tip Finish
Black Oxide
Corrosion Resistant
Yes
Magnetized Tip
No
Ratcheting
No
Material
Chrome Vanadium Molybdenum Steel
Insulated / Uninsulated
Insulated
For Screw Type
Phillips, Slotted
Number of Ends
1
Includes Insulation
Insulated
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe

Description

Insulated Screwdriver Set, Tip Finish Black Oxide, 5.5 mm, Phillips, Slotted, Ergonomic, Number of Pieces 2, Yes, ESD Safe No, Non-Sparking No, Measurement Type Metric, Includes Phillips #2, Slotted 7/32 in , Corrosion Resistant Yes, ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012, Tether Ready No, Range of Shank Lengths 100 mm to 125 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.