Zoro Homepage

Insulated Screwdriver Set, 2 pcs

  • Mfr # 33532

  • Zoro # G0233867


product price: $27.15
/ea

Key Features

Tip Style
Phillips, Slotted
Number of Pieces
2
Includes
(1) Slotted: 6mm x 150mm; (1) Phillips: #2
Handle Material
Multi Component
ESD Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33532
Zoro #
G0233867
UPC #
084705335322
Country of Origin
Germany

Dimensions

Tip Size
6mm, #2
Overall Length
8 1/2 in, 10 1/2 in
Shank Length
3 9/10 in, 5 9/10 in
For Fastener Size
15/64 in
Container Height
1 1/2 in
Sizes Included
Phillips: #2, Slotted: 15/64 in
Container Length
13 1/4 in
Container Width
4 1/4 in

Details

Item
Insulated Screwdriver Set
Tip Style
Phillips, Slotted
Number of Pieces
2
Includes
(1) Slotted: 6mm x 150mm; (1) Phillips: #2
Handle Material
Multi Component
ESD Safe
No
Features
Meets ASTM F1505, VDE 0682/Part201, DIN 7437, En/IEC 60900, NFPA-70E and CSA Specification 10,000 Volt Tested For a 1,000(Ac) 1,500(Dc) Volt Certification, VDE and GS Tested Ergonomic Wiha Softfinish Multi-Component Handle with Roll-Off Protection, Cushioned Grip for Maximum Comfort and Power Perfect Fit for Your Hand Because of Wiha Handle Size Concept Wiha Special Chrome Vanadium Molybdenum Tool Steel Through Hardened for Best Wear Resistance, Precision Machined Exact Fit Black Tips Torx is a 100% Improvement In Drive Performance Over Other Systems, Virtually Eliminates Screw Head Cam-Out Protective Insulation Molded Directly onto the Blade
Tip Style Group
Standard
Standards
ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012
Shank Material
Alloy Steel
Finish
Black Oxide
Shank Shape
Round
Tether Capable
Not Tether Capable
Insulated
Yes
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Handle Design
Cushion Grip
Nonsparking
No
Handle Type
Insulated Cushion Grip
SAE or Metric
SAE, Metric
Tether Style
Not Tether Capable
Handle Color
Red
Voltage Rating
1000V AC, 1500V DC
Magnetized Tip
No
Tip Finish
Black Oxide
Grip Style
Ergonomic
Corrosion Resistant
Yes
Shank Finish
Black Oxide
Measurement Type
SAE
Ratcheting
No
Tether Ready
No
Non-Sparking
No
Material
Chrome Vanadium Molybdenum Steel
Insulated / Uninsulated
Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
For Screw Type
Phillips, Slotted
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Number of Ends
1
Includes Insulation
Insulated
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe

Description

WIHA TOOLS' 33532 Insulated Screwdriver Set provides the versatility and reliability you need to work on a variety of electrical projects. The insulated screwdrivers are suitable for use on live electrical equipment, such as household appliances and power tools. Each screwdriver has a cushioned grip handle that offers more comfort and control. These screwdrivers have keystone slotted/phillips tips, which can fit into the most commonly used screws in homes and offices. Made from alloy steel with black oxide finish, these screwdrivers are sturdy enough to last for years to come. WIHA TOOLS' 33532 Insulated Screwdriver Set is an excellent addition to your toolbox.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.