Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Screwdriver Set, 30 pcs

  • Mfr # 32199

  • Zoro # G0566069


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Tip Style
Phillips, Slotted, Square
Tip Size
3.5mm, 4mm, 4.5mm, 5.5mm, 6.5mm,1.5mm, 2mm,2.5mm, 3mm, 5mm, 6mm, #1, #2, #3, #00, #0, T8, T10, T15, T20, T25, T30
Number of Pieces
30
Includes
(5) Insulated Soft Finish Slotted: 3.5mm, 4mm, 4.5mm, 5.5mm, 6.5mm; (3) Phillips: #1, #2, #3; (2) Square #1, #2; (2) Pozidriv: #1, #2; (2) Xeno Slotted/Phillips: #1, #2; (5) Hex: 2.5mm, 3mm, 4mm, 5mm, 6mm; (6) Torx: T8, T10, T15, T20, T25, T30; (2) PicoFinish Phillips: #00, #0; (3) PicoFinish Slotted: 1/16", 5/64", 3/32"
Handle Material
Multi Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32199
Zoro #
G0566069
UPC #
084705321998
Country of Origin
Germany

Dimensions

Tip Size
3.5mm, 4mm, 4.5mm, 5.5mm, 6.5mm,1.5mm, 2mm,2.5mm, 3mm, 5mm, 6mm, #1, #2, #3, #00, #0, T8, T10, T15, T20, T25, T30
Shank Length
1 1/2 in, 2 2/5 in, 2 9/10 in, 3 1/10 in, 3 9/10 in, 4 9/10 in, 5 9/10 in
Overall Length
6 in, 6 1/4 in, 6 1/2 in, 7 in, 7 1/4 in, 7 1/2 in, 7 3/4 in, 8 in, 8 1/4 in, 8 1/2 in, 9 1/4 in, 9 1/2 in, 10 1/2 in
Container Height
3 1/2 in
Sizes Included
Hex: 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, Phillips: #00, #0, Phillips: #1, #2, #3, Pozidriv #1, #2, Slotted: 1/16 in, 5/64 in, 3/32, Slotted: 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, Square: #1, #2, Torx: T8, T10, T15, T20, T25, T30, Xeno: #1, #2
Container Length
11 7/16 in
For Fastener Size
1/16 in, 1/4 in, 11/64 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 9/64 in
Container Width
10 1/4 in

Details

Item
Insulated Drivers Workstation Set
Tip Style
Phillips, Slotted, Square
Number of Pieces
30
Includes
(5) Insulated Soft Finish Slotted: 3.5mm, 4mm, 4.5mm, 5.5mm, 6.5mm; (3) Phillips: #1, #2, #3; (2) Square #1, #2; (2) Pozidriv: #1, #2; (2) Xeno Slotted/Phillips: #1, #2; (5) Hex: 2.5mm, 3mm, 4mm, 5mm, 6mm; (6) Torx: T8, T10, T15, T20, T25, T30; (2) PicoFinish Phillips: #00, #0; (3) PicoFinish Slotted: 1/16", 5/64", 3/32"
Handle Material
Multi Component
Finish
Black Oxide
Tether Capable
Not Tether Capable
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Features
Rotating Cap for Precise Turning and Control with Fingertip
ESD Safe
No
Tip Style Group
Standard
Nonsparking
No
Standards
ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012
Shank Material
Alloy Steel
Handle Design
Ergonomic with Tip ID on End
Shank Shape
Round
Insulated
Yes
SAE or Metric
SAE, Metric
Handle Type
Insulated Cushion Grip
Tether Style
Not Tether Capable
Handle Color
Red
Tip Finish
Black Oxide
Ratcheting
No
Tether Ready
No
Shank Finish
Black Oxide
Magnetized Tip
No
Corrosion Resistant
Yes
Non-Sparking
No
Grip Style
Ergonomic
Container Type
Rack
Voltage Rating
1000V AC
Measurement Type
SAE
Material
Chrome Vanadium Steel
Insulated / Uninsulated
Insulated
Tether Status
Not Tether Capable
For Screw Type
Phillips, Slotted, Square
Includes Insulation
Insulated
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Corrosion-Resistant
Number of Ends
1

Description

Insulated Screwdriver Set, Tip Finish Black Oxide, 1/16 in, 1/4 in, 11/64 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 9/64 in, Phillips, Slotted, Square, Ergonomic, Number of Pieces 30, Yes, ESD Safe No, Non-Sparking No, Measurement Type SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.