Zoro Homepage

Insulated Screwdriver Set, 7 pcs

  • Mfr # 32188

  • Zoro # G0233593


product price: $63.29
/ea

Key Features

Tip Style
Phillips, Slotted
Number of Pieces
7
Includes
(5) Slotted: 2mm, 2.5mm, 3mm, 3.5mm, 4mm; (2) Phillips: #0, #1
Handle Material
Multi Component
Screwdriver and Nut Driver Grouping
Screwdriver Sets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32188
Zoro #
G0233593
UPC #
084705321882
Country of Origin
Germany

Dimensions

Tip Size
2mm, 2.5mm, 3mm, 3.5mm, 4mm, #0, #1
Overall Length
6 1/2 in, 7 in, 7 1/2 in, 8 in, 8 1/4 in
Shank Length
2 2/5 in, 3 in, 3 1/10 in, 3 9/10 in
Container Width
6 13/16 in
For Fastener Size
2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm
Sizes Included
Phillips: #0, #1, Slotted: 1/16 in, 3/32 in, 1/8 in, 9/64 in, 5/32 in
Container Length
11 5/16 in
Container Height
3 7/16 in

Details

Item
Insulated Screwdriver Set
Tip Style
Phillips, Slotted
Number of Pieces
7
Includes
(5) Slotted: 2mm, 2.5mm, 3mm, 3.5mm, 4mm; (2) Phillips: #0, #1
Handle Material
Multi Component
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Nonsparking
No
Tether Capable
Not Tether Capable
Features
Meets ASTM F1505, VDE 0682/Part201, DIN 7437, En/IEC 60900, NFPA-70E and CSA Specification 10,000 Volt Tested For a 1,000(Ac) 1,500(Dc) Volt Certification, VDE and GS Tested Ergonomic Wiha Soft finish Multi-Component Handle with Roll-Off Protection, Cushioned Grip for Maximum Comfort and Power Perfect Fit for Your Hand Because of Wiha Handle Size Concept Wiha Special Chrome Vanadium Molybdenum Tool Steel Through Hardened for Best Wear Resistance, Precision Machined Exact Fit Black Tips Torx is a 100% Improvement In Drive Performance Over Other Systems, Virtually Eliminates Screw Head Cam-Out Protective Insulation Molded Directly onto the Blade
Insulated
Yes
Standards
ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012
Shank Shape
Round
Handle Design
Cushion Grip
Tip Style Group
Standard
ESD Safe
No
Shank Material
Alloy Steel
Finish
Black Oxide
SAE or Metric
SAE, Metric
Handle Type
Insulated Cushion Grip
Tether Style
Not Tether Capable
Grip Style
Ergonomic
Ratcheting
No
Magnetized Tip
No
Corrosion Resistant
Yes
Container Type
Case
Measurement Type
Metric
Shank Finish
Black Oxide
Voltage Rating
1000V AC, 1500V DC
Non-Sparking
No
Tip Finish
Black Oxide
Handle Color
Red
Tether Ready
No
Material
Chrome Vanadium Molybdenum Steel
Insulated / Uninsulated
Insulated
Products By Industry
Electrical
Includes Insulation
Insulated
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
Number of Ends
1
Includes Magnetized Tip
Magnetized Tip Not Included
For Screw Type
Phillips, Slotted
ESD Safety
Not ESD Safe

Description

WIHA TOOLS' 32188 Insulated Screwdriver Set contains 7 pieces of professional-grade screwdrivers for working on live electrical equipment. These insulated screwdrivers are safe to use in conditions where there is a risk of electric shock. This set comes with 2mm, 2.5mm, 3mm, 3.5mm, 4mm and #0 keystone slotted/phillips screwdrivers. The cushion grip handles offer insulation and comfort when working with the tools for long periods of time. The set has a multi component handle design that ensures you get a secure grip every time you work with it. WIHA TOOLS' 32188 Insulated Screwdriver Set also features an alloy steel shank material and black oxide finish that offers strength and durability for years to come. WIHA TOOLS' 32188 Insulated Screwdriver Set is the ideal tool kit for anyone who needs reliable tools at their disposal at all times.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.