Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Screwdriver Set, 8 pcs

  • Mfr # 32088

  • Zoro # G0233639


product price: $69.69
/ea

Key Features

Tip Style
Phillips, Slotted
Tip Size
1-1/2", 2", 2-1/2", 3", 3-1/2", #00, #0, #1
Number of Pieces
8
Includes
(5)Slotted: 1-1/2", 2", 2-1/2", 3", 3-1/2"; (3)Phillips: #00, #0, #1
Handle Material
Multi Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32088
Zoro #
G0233639
UPC #
084705320885
Country of Origin
Germany

Dimensions

Tip Size
1-1/2", 2", 2-1/2", 3", 3-1/2", #00, #0, #1
Shank Length
1 1/2 in, 1 3/5 in, 2 2/5 in
Overall Length
6 in, 6 1/4 in
Sizes Included
Phillips: #00, #0, #1, Slotted: 1/16 in, 5/64 in, 3/32 in, 1/8 in, 9/64 in
Container Length
8 in
For Fastener Size
1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm
Container Height
13/16 in
Container Width
6 13/16 in

Details

Item
Insulated Picofinish Set
Tip Style
Phillips, Slotted
Number of Pieces
8
Includes
(5)Slotted: 1-1/2", 2", 2-1/2", 3", 3-1/2"; (3)Phillips: #00, #0, #1
Handle Material
Multi Component
Finish
Insulated
Shank Shape
Round
Nonsparking
No
Tether Capable
Not Tether Capable
Standards
ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012
Shank Material
Alloy Steel
Insulated
Yes
Features
Insulation Molded on for Maximum Durability Wiha Special Chrome-Vanadium-Molybdenum Tool Steel Through Hardened for Best Wear Resistance, Ergonomic Handle With Soft Zone for Added User Comfort, Precise Control with Finger Tip Rotation Cap Size and Tip Style Clearly Marked on Caps for Fast Identification Professional Quality Made by Wiha
Screwdriver and Nut Driver Grouping
Screwdriver Sets
ESD Safe
No
Handle Design
Ergonomic with Rotating Cap
Tip Style Group
Standard
Handle Type
Ergonomic
SAE or Metric
SAE
Tether Style
Not Tether Capable
Non-Sparking
No
Grip Style
Ergonomic
Voltage Rating
1000V AC
Measurement Type
Metric
Corrosion Resistant
Yes
Tip Finish
Black Oxide
Magnetized Tip
No
Ratcheting
No
Tether Ready
No
Shank Finish
Black Oxide
Handle Color
Red
Material
Chrome Vanadium Molybdenum Steel
Insulated / Uninsulated
Insulated
Corrosion-Resistance
Corrosion-Resistant
For Screw Type
Phillips, Slotted
ESD Safety
Not ESD Safe
Number of Ends
1
Tether Status
Not Tether Capable
Includes Insulation
Insulated
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Insulated Screwdriver Set, Tip Finish Black Oxide, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, Phillips, Slotted, Ergonomic, Number of Pieces 8, Yes, ESD Safe No, Non-Sparking No, Measurement Type Metric, Includes Phillips #00, #0, #1, Slotted 1/16 in , 5/64 in , 3/32 in , 1/8 in , 9/64 in, Corrosion Resistant Yes, ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012, Tether Ready No, Range of Shank Lengths 40 mm to 60 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.