Zoro Homepage

Insulated Screwdriver Set, Slotted/Phillips, 2 pcs

  • Mfr # 32189

  • Zoro # G4616866


product price: $30.69
/ea

Key Features

Tip Style
Phillips, Slotted
Number of Pieces
2
Includes
(1) Phillips: #2; (1) Slotted: 4.5mm
Handle Material
Multi Component
Shank Length
3 9/10 in, 4 9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32189
Zoro #
G4616866
UPC #
084705321899
Country of Origin
Germany

Dimensions

Tip Size
#2, 4.5mm
Shank Length
3 9/10 in, 4 9/10 in
Overall Length
8-5/16"
Sizes Included
Keystone Slotted: 3/16 in x 5 in, Phillips: #2 x 4 in
Container Width
4 1/4 in
Container Height
2 in
Container Length
13 1/4 in
For Fastener Size
4.5 mm
Range of Lengths
8 5/16 in

Description

WIHA TOOLS' 32189 Insulated Screwdriver Set is the screwdriver set engineered to meet the demands of your project. This set contains 2 slimline insulated screwdrivers that are safe for use on live electrical equipment, such as household appliances and power tools. The WIHA TOOLS 32189 Insulated Screwdriver Set comes with a cushion grip handle that provides extra comfort when you are working. The keystone slotted/phillips tip style ensures they can work on any kind of fastener head, regardless of shape or size. Each screwdriver has a #2 tip size and 4.5mm shank diameter, making them perfect for general purpose applications in electronics and appliances. Their alloy steel shanks ensure durability and strength while their black oxide finish gives them a stylish look that will complement your toolbox perfectly. WIHA TOOLS' 32189 Insulated Screwdriver Set is the ideal choice if you need to work on live electrical equipment without worrying about safety issues or injuries from contact with voltage or current running through wires, components or circuits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.