Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Screwdriver Set, Slotted/Phillips, 5 pcs

  • Mfr # 32091

  • Zoro # G9992157


product price: $39.79
/ea

Key Features

Tip Style
Phillips, Slotted
Number of Pieces
5
Includes
(3) Slotted: 3mm , 4.5mm , 6.5mm; (2) Phillips: #1, #2
Handle Material
Multi Component
Screwdriver and Nut Driver Grouping
Screwdriver Sets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32091
Zoro #
G9992157
UPC #
084705320915
Country of Origin
Germany

Dimensions

Tip Size
3mm, 4.5mm, 6.5mm, #1, #2
Shank Length
3 1/10 in, 3 9/10 in, 4 9/10 in, 5 9/10 in
Overall Length
7 1/2 in, 8 in, 8 1/2 in, 9 1/4 in, 10 1/2 in
Container Length
12 in
Container Width
8 1/2 in
Container Height
1 in
For Fastener Size
3 mm, 4.5 mm, 6.5 mm
Sizes Included
Keystone Slotted: 11/64 in,1/4, Phillips: #1, #2

Details

Item
Insulated Screwdriver Set
Tip Style
Phillips, Slotted
Number of Pieces
5
Includes
(3) Slotted: 3mm , 4.5mm , 6.5mm; (2) Phillips: #1, #2
Handle Material
Multi Component
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Features
Cushioned Grip For Maximum Comfort and Power, Perfect Fit for Your Hand Because of Wiha Handle Size Concept, Through Hardened for Best Wear Resistance, Precision Machined Exact Fit Black Tips Protective Insulation Molded Directly onto the Blade
Nonsparking
No
Shank Shape
Round
Standards
ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012
Tip Style Group
Standard
Shank Material
Alloy Steel
Insulated
Yes
Handle Design
Ergonomic
ESD Safe
No
Finish
Insulated
Tether Capable
Tether Capable
SAE or Metric
SAE, Metric
Handle Type
Cushion Grip
Tether Style
Tether Capable
Corrosion Resistant
Yes
Grip Style
Ergonomic
Handle Color
Red
Non-Sparking
No
Tether Ready
No
Ratcheting
No
Voltage Rating
1000V AC, 1500V DC
Magnetized Tip
No
Shank Finish
Insulated
Measurement Type
Metric
Material
Chrome Vanadium Molybdenum Steel
Insulated / Uninsulated
Insulated
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
For Screw Type
Phillips, Slotted
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Number of Ends
1
Includes Insulation
Insulated

Description

Insulated Screwdriver Set, 3 mm, 4.5 mm, 6.5 mm, Phillips, Slotted, Ergonomic, Number of Pieces 5, Yes, ESD Safe No, Non-Sparking No, Measurement Type Metric, Includes Keystone Slotted 11/64 in ,1/4 Phillips #1, #2, Corrosion Resistant Yes, ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012, Tether Ready No, Range of Shank Lengths 80 mm to 150 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.