Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs

  • Mfr # 35890

  • Zoro # G4578506


product price: $54.19
/ea

Key Features

Tip Style
Phillips, Slotted, Square
Number of Pieces
6
Includes
(2) Slotted: 3/16, 1/4"; (2) Phillips: #1, #2; (2) Square: #1, #2
Handle Material
Multi Component
Standards
ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35890
Zoro #
G4578506
UPC #
084705358901
Country of Origin
Germany

Dimensions

Tip Size
3/16", 1/4", #1, #2
Shank Length
3 1/10 in, 3 9/10 in, 4 9/10 in, 5 9/10 in
Overall Length
8" to 10-1/2"
Container Height
1 in
Sizes Included
Keystone Slotted: 3/16 in x 5 in, 1/4 in x 6 in, Phillips: #1 x 3 in, #2 x 4 in, Square #1 x 4 in, #2 x 6 in
Container Length
11 in
For Fastener Size
1/4 in, 3/16 in
Container Width
8 1/4 in

Details

Item
Insulated Screwdriver Set
Tip Style
Phillips, Slotted, Square
Number of Pieces
6
Includes
(2) Slotted: 3/16, 1/4"; (2) Phillips: #1, #2; (2) Square: #1, #2
Handle Material
Multi Component
Standards
ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012
Shank Material
Alloy Steel
Handle Design
Ergonomic
Tether Capable
Tether Capable
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Tip Style Group
Specialty, Standard
Shank Shape
Round
Insulated
Yes
Finish
Black Oxide
Nonsparking
No
ESD Safe
No
Handle Type
Insulated Cushion Grip
SAE or Metric
SAE
Features
Meets ASTM F1505, VDE 0682/Part201, DIN 7437, En/IEC 60900, NFPA-70E and CSA Specification 10,000 Volt Tested For a 1,000(Ac) 1,500(Dc) Volt Certification, VDE and GS Tested Ergonomic Wiha Softfinish Multi-Component Handle with Roll-Off Protection, Cushioned Grip for Maximum Comfort and Power Perfect Fit for Your Hand Because of Wiha Handle Size Concept Wiha Special Chrome Vanadium Molybdenum Tool Steel Through Hardened for Best Wear Resistance, Precision Machined Exact Fit Black Tips Torx is a 100% Improvement In Drive Performance Over Other Systems, Virtually Eliminates Screw Head Cam-Out Protective Insulation Molded Directly onto the Blade
Tether Style
Tether Capable
Magnetized Tip
No
Tip Finish
Black Oxide
Tether Ready
No
Corrosion Resistant
Yes
Shank Finish
Black Oxide
Ratcheting
No
Grip Style
Ergonomic
Measurement Type
SAE
Non-Sparking
No
Handle Color
Red
Voltage Rating
1000V AC, 1500V DC
Material
Chrome Vanadium Molybdenum Steel
Insulated / Uninsulated
Insulated
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Number of Ends
1
ESD Safety
Not ESD Safe
For Screw Type
Phillips, Slotted, Square
Includes Insulation
Insulated
Tether Status
Not Tether Capable

Description

The WIHA TOOLS 35890 Insulated Screwdriver Set is a 6-piece set of insulated screwdrivers designed for use on live electrical equipment. This screwdriver set can be used in high-voltage applications, such as electrical appliances and power tools. The insulated cushion grip provides maximum comfort while you work. Each screwdriver comes with either a Phillips or slotted tip, while the square bit style is standard. These versatile screwdrivers are available in three different lengths to suit your needs. The shank material is alloy steel, so it will not bend under pressure when you are working on tough jobs. If you need the right tool for your next project involving live electrical equipment, then this WIHA TOOLS 6 Piece Insulated Screwdriver Set is definitely something to consider.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.