Zoro Homepage

Insulated Screwdriver Set, Slotted/Phillips, Square, 8 pcs

  • Mfr # 32197

  • Zoro # G4548056


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Tip Style
Phillips, Slotted, Square
Tip Size
3.5mm, 4mm, 4.5mm, 5.5mm, #1, #2
Number of Pieces
8
Includes
(4) Slotted: 3.5mm, 4mm, 4.5mm, 5.5mm; (2) Phillips: #1, #2; (2) Square: #1, #2
Handle Material
Multi Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32197
Zoro #
G4548056
UPC #
084705321974
Country of Origin
Germany

Dimensions

Tip Size
3.5mm, 4mm, 4.5mm, 5.5mm, #1, #2
Shank Length
3 1/10 in, 3 9/10 in, 4 9/10 in
Overall Length
8" to 10-1/2"
Container Width
10 1/4 in
Sizes Included
Keystone Slotted: 9/64 in x 4 in, 5/32 in x 4 in, 3/16 in x 5 in, 7/32 in x 5 in, Phillips: #1 x3 in, #2 x 4 in, Square #1 x3 in, #2 x 4 in
Container Length
7 1/4 in
For Fastener Size
3.5 mm, 4 mm, 4.5 mm, 5.5 mm
Container Height
1 3/4 in

Details

Item
Insulated SlimLine Screwdriver Set
Tip Style
Phillips, Slotted, Square
Number of Pieces
8
Includes
(4) Slotted: 3.5mm, 4mm, 4.5mm, 5.5mm; (2) Phillips: #1, #2; (2) Square: #1, #2
Handle Material
Multi Component
ESD Safe
No
Tip Style Group
Specialty, Standard
Nonsparking
No
Standards
ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012
Handle Design
Ergonomic
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Finish
Black Oxide
Shank Material
Alloy Steel
Insulated
Yes
Tether Capable
Tether Capable
Features
Ergonomic Wiha Softfinish Multi-Component Handle With Roll-Off Protection, Cushioned Grip for Maximum Comfort And Power Perfect Fit for your Hand Because Of Wiha Handle Size Concept, Wiha Special Chrome Vanadium Molybdenum Tool Steel, Through Hardened for Best Wear Resistance Precision Machined Exact Fit Black Tips
Shank Shape
Round
SAE or Metric
SAE, Metric
Handle Type
Insulated Cushion Grip
Tether Style
Tether Capable
Non-Sparking
No
Handle Color
Red
Voltage Rating
1000V AC, 1500V DC
Grip Style
Ergonomic
Tether Ready
No
Shank Finish
Black Oxide
Ratcheting
No
Tip Finish
Black Oxide
Magnetized Tip
No
Corrosion Resistant
Yes
Measurement Type
Metric
Material
Chrome Vanadium Molybdenum Steel
Insulated / Uninsulated
Insulated
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Number of Ends
1
ESD Safety
Not ESD Safe
For Screw Type
Phillips, Slotted, Square

Description

Insulated Screwdriver Set, Tip Finish Black Oxide, 3.5 mm, 4 mm, 4.5 mm, 5.5 mm, Phillips, Slotted, Square, Ergonomic, Number of Pieces 8, Yes, ESD Safe No, Non-Sparking No, Measurement Type Metric, Includes Keystone Slotted 9/64 in x 4 in , 5/32 in x 4 in , 3/16 in x 5 in , 7/32 in x 5 in , Phillips #1 x3 in , #2 x 4 in , Square #1 x3 in , #2 x 4 in , Corrosion Resistant Yes, ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012, Tether Ready No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.