Zoro Homepage

Insulated Slotted Screwdriver 1/4 in Round

  • Mfr # 32039

  • Zoro # G0657106


product price: $9.89
/ea

Key Features

Tip Size
1/4 in
Tip Style
Slotted
Shank Length
5 7/8 in
Overall Length
10 1/2 in
Finish
Insulated with Black Oxide Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32039
Zoro #
G0657106
UPC #
084705320397
Country of Origin
Germany

Dimensions

Tip Size
1/4 in
Shank Length
5 7/8 in
Overall Length
10 1/2 in
Handle Length
4 11/16 in
For Fastener Size
6.5 mm
Shank Diameter
2/5 in

Details

Item
Insulated Slotted Screwdriver
Tip Style
Slotted
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic, Rubber
Handle Design
Ergonomic
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Shape
Round
Shank Material
Chrome Vanadium Steel
Nonsparking
No
Insulated
Yes
Features
1000V Rated
Screwdriver Tip Style
Keystone Slotted
Tether Capable
Tether Capable
Standards
ASTM F1505-01, DIN 7437, IEC 900, NFPA70E, VDE 0682/part201
Tip Style Group
Slotted
ESD Safe
No
Includes
Rotating Cap
Handle Color
Red
Material
Chrome Vanadium Molybdenum Tool Steel, Hardened To Average 58/60RC
Tether Style
Tether Capable
Shank Coating
Black Oxide
Corrosion Resistant
Yes
Grip Style
Cushion
Magnetized Tip
No
Non-Magnetic
Yes
Slotted Screwdriver Tip Shape
Cabinet
Replaceable Shank
No
Non-Sparking
No
Tip Finish
Black Oxide
Shank Finish
Black Oxide
Tether Ready
No
Tether Status
Not Tether Capable
Voltage Rating
1000V
Replaceable Shank Capable
Replaceable Shank
Includes Insulation
Insulated
Corrosion-Resistance
Corrosion-Resistant
Measurement Type
Metric
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Series
Insulated SoftFinish

Description

Insulated Slotted Screwdriver, Tip Size 1/4 in, Slotted, Cushion, Overall Length 10 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.