Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Slotted Screwdriver 1/8 in Round

  • Mfr # 32012

  • Zoro # G4597354


product price: $7.19
/ea

Key Features

Tip Size
3.0 mm
Shank Length
3 7/8 in
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic, Rubber
Handle Design
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32012
Zoro #
G4597354
UPC #
084705320120
Country of Origin
Germany

Dimensions

Tip Size
3.0 mm
Shank Length
3 7/8 in
Overall Length
8 in
Handle Length
4 1/16 in
Shank Diameter
1/5 in
For Fastener Size
3 mm

Details

Item
Insulated Slotted Screwdriver
Tip Style
Slotted
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic, Rubber
Handle Design
Ergonomic
Tip Style Group
Slotted
Standards
ASTM F1505-01, CSA, DIN 7437, EN/IEC 60900, NFPA70E, VDE 0682/part 201
Features
1000V Rated
ESD Safe
No
Nonsparking
No
Shank Shape
Round
Screwdriver Tip Style
Keystone Slotted
Shank Material
Chrome Vanadium Steel
Insulated
Yes
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Includes
Rotating Cap
Material
CVM Tool Steel
Handle Color
Red
Tether Style
Tether Capable
Magnetized Tip
No
Grip Style
Cushion
Corrosion Resistant
Yes
Replaceable Shank
No
Tether Ready
No
Non-Magnetic
Yes
Shank Coating
Black Oxide
Slotted Screwdriver Tip Shape
Cabinet
Shank Finish
Black Oxide
Tip Finish
Black Oxide
Non-Sparking
No
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Voltage Rating
1000V
Measurement Type
Metric
Series
Insulated SoftFinish
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Insulated
Replaceable Shank Capable
Replaceable Shank

Description

Insulated Slotted Screwdriver, Tip Size 3.0 mm, Slotted, Cushion, Overall Length 8 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.