Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Slotted Screwdriver 3/16 in Round

  • Mfr # 32027

  • Zoro # G4619237


product price: $10.99
/ea

Key Features

Tip Size
4.5 mm
Tip Style
Slotted
Shank Length
5 7/8 in
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32027
Zoro #
G4619237
UPC #
084705320274
Country of Origin
Germany

Dimensions

Tip Size
4.5 mm
Shank Length
5 7/8 in
Overall Length
10 1/4 in
Handle Length
4 3/8 in
For Fastener Size
3/16 in
Shank Diameter
1/5 in

Details

Item
Insulated Slotted Screwdriver
Tip Style
Slotted
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic, Rubber
Handle Design
Ergonomic
ESD Safe
No
Insulated
Yes
Screwdriver Tip Style
Keystone Slotted
Features
1000V Rated
Tether Capable
Tether Capable
Screwdriver and Nut Driver Grouping
Screwdrivers
Standards
ASTM F-1505-01, CSA, DIN 7437, EN/IEC 60900, NFPA70E, VDE 0682/part 201
Nonsparking
No
Shank Shape
Round
Shank Material
Alloy Steel
Tip Style Group
Slotted
Includes
Rotating Cap
Material
CVM Tool Steel
Tether Style
Tether Capable
Grip Style
Cushion
Magnetized Tip
No
Corrosion Resistant
No
Non-Magnetic
No
Slotted Screwdriver Tip Shape
Keystone
Shank Finish
Black Oxide
Shank Coating
Insulated
Tip Finish
Black Oxide
Replaceable Shank
No
Non-Sparking
No
Tether Ready
No
Measurement Type
Metric
Corrosion-Resistance
Not Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Includes Insulation
Insulated
ESD Safety
Not ESD Safe
Series
Insulated SoftFinish
Replaceable Shank Capable
Replaceable Shank

Description

The WIHA TOOLS 32027 Insulated Screwdriver Slotted 3/16" 6 in Round is the perfect tool for working with high-voltage electrical components. This insulated slotted screwdriver has a 1000V rating, which means it can be used on live circuits. The tip is made of black oxide, providing insulation and corrosion resistance. The keystone slotted tip allows you to access screws that are difficult to reach with conventional screwdrivers. It also has a round shank, allowing you to work in tight spaces where other tools cannot fit. With an alloy steel shank and plastic handle, this screwdriver offers durability and comfort when using it. WIHA TOOLS 32027 Insulated Screwdriver Slotted 3/16" 6 in Round will make your next project much easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.