Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Slotted Screwdriver 3/8 in Round

  • Mfr # 32045

  • Zoro # G4569643


product price: $20.39
/ea

Key Features

Tip Size
10.0 mm
Tip Style
Slotted
Shank Length
7 7/8 in
Overall Length
12 1/2 in
Finish
Insulated with Black Oxide Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32045
Zoro #
G4569643
UPC #
084705320458
Country of Origin
Germany

Dimensions

Tip Size
10.0 mm
Shank Length
7 7/8 in
Overall Length
12 1/2 in
Handle Length
4 9/16 in
Shank Diameter
2/5 in
For Fastener Size
10 mm

Details

Item
Insulated Slotted Screwdriver
Tip Style
Slotted
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic, Rubber
Handle Design
Ergonomic
Standards
ASTM F1505-01, CSA, DIN 7437, EN/IEC 60900, NFPA70E, VDE 0682/part 201
Tether Capable
Tether Capable
Insulated
Yes
Screwdriver Tip Style
Keystone Slotted
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Material
Chrome Vanadium Steel
Tip Style Group
Slotted
Shank Shape
Round
Nonsparking
No
Features
1000V Rated
ESD Safe
No
Includes
Rotating Cap
Material
CVM Tool Steel
Handle Color
Red
Tether Style
Tether Capable
Replaceable Shank
No
Non-Sparking
No
Shank Finish
Black Oxide
Slotted Screwdriver Tip Shape
Keystone
Non-Magnetic
Yes
Shank Coating
Black Oxide
Tether Ready
No
Grip Style
Cushion
Magnetized Tip
No
Corrosion Resistant
Yes
Tip Finish
Black Oxide
Voltage Rating
1000V
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Series
Insulated SoftFinish
Measurement Type
Metric
ESD Safety
Not ESD Safe
Includes Insulation
Insulated
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank

Description

Insulated Slotted Screwdriver, Tip Size 10.0 mm, Slotted, Cushion, Overall Length 12 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.