Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Slotted Screwdriver 5/32 in Round

  • Mfr # 32049

  • Zoro # G4620637


product price: $15.39
/ea

Key Features

Tip Size
4.0 mm
Tip Style
Slotted
Shank Length
3 7/8 in
Overall Length
8 1/4 in
Finish
Insulated with Black Oxide Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32049
Zoro #
G4620637
UPC #
084705320496
Country of Origin
Germany

Dimensions

Tip Size
4.0 mm
Shank Length
3 7/8 in
Overall Length
8 1/4 in
Handle Length
4 3/8 in
Shank Diameter
3/10 in
For Fastener Size
4.5 mm

Details

Item
Insulated Slotted Screwdriver
Tip Style
Slotted
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic, Rubber
Handle Design
Ergonomic
Standards
ASTM F1505-01, CSA, DIN 7437, EN/IEC 60900, NFPA70E, VDE 0682/part 201
Screwdriver Tip Style
Cabinet Tip
Nonsparking
No
Features
1000V Rated
Tip Style Group
Slotted
ESD Safe
No
Tether Capable
Tether Capable
Screwdriver and Nut Driver Grouping
Screwdrivers
Insulated
Yes
Shank Material
Alloy Steel
Shank Shape
Round
Includes
Rotating Cap
Handle Color
Red
Material
CVM Tool Steel
Tether Style
Tether Capable
Magnetized Tip
No
Slotted Screwdriver Tip Shape
Cabinet
Replaceable Shank
No
Non-Magnetic
Yes
Tether Ready
No
Corrosion Resistant
Yes
Shank Coating
Black Oxide
Non-Sparking
No
Tip Finish
Black Oxide
Shank Finish
Black Oxide
Series
SlimLine
Measurement Type
Metric
Tether Status
Not Tether Capable
Voltage Rating
1000V
Includes Insulation
Insulated
Replaceable Shank Capable
Replaceable Shank
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant

Description

Insulated Slotted Screwdriver, Tip Size 4.0 mm, Slotted, Not Applicable, Overall Length 8 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.