Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Slotted Screwdriver 7/64 in Round

  • Mfr # 32002

  • Zoro # G0233383


product price: $12.29
/ea

Key Features

Tip Size
2.5 mm
Tip Style
Slotted
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32002
Zoro #
G0233383
UPC #
084705320021
Country of Origin
Germany

Dimensions

Tip Size
2.5 mm
Shank Length
2 3/8 in
Overall Length
6 1/4 in
Handle Length
3 7/8 in
For Fastener Size
2.5 mm
Shank Diameter
1/5 in

Details

Item
Insulated Slotted Screwdriver
Tip Style
Slotted
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Ergonomic with Rotating Cap
Tip Style Group
Slotted
Screwdriver Tip Style
Slotted
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdrivers
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR 1910, VDE 0682/Part 201
Shank Material
Alloy Steel
Tether Capable
Not Tether Capable
Insulated
Yes
Includes
Rotating Cap
ESD Safe
No
Handle Color
Red
Tether Style
Not Tether Capable
Slotted Screwdriver Tip Shape
Cabinet
Shank Finish
Black Oxide
Tether Ready
No
Non-Magnetic
Yes
Shank Coating
Black Oxide
Tip Finish
Black Oxide
Replaceable Shank
No
Non-Sparking
No
Corrosion Resistant
Yes
Magnetized Tip
No
Voltage Rating
1000V
Series
Insulated Precision PicoFinish
Includes Insulation
Insulated
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Measurement Type
Metric
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank

Description

This WIHA TOOLS 32002 Insulated Slotted Screwdriver has a rotating cap and ergonomic handle. The black oxide finish protects the tool from corrosion. It also features an alloy steel shank, plastic handle and a slotted tip style. The screwdriver has a length of 4 in., with a round shank that measures 2 3/8 in. in diameter. This WIHA TOOLS Insulated Slotted Screwdriver is just what you need to complete your next project on time and within budget.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.