Zoro Homepage

Insulated Slotted Screwdriver 9/64 in Round

  • Mfr # 32015

  • Zoro # G3072255


product price: $7.89
/ea

Key Features

Tip Size
3.5 mm
Tip Style
Slotted
Shank Length
3 7/8 in
Overall Length
8 in
Finish
Insulated with Black Oxide Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32015
Zoro #
G3072255
UPC #
084705320151
Country of Origin
Germany

Dimensions

Tip Size
3.5 mm
Shank Length
3 7/8 in
Overall Length
8 in
Handle Length
4 1/16 in
Shank Diameter
3/10 in
For Fastener Size
3.5 mm

Description

The WIHA TOOLS 4 in Round Insulated Screwdriver Slotted 9/64" is the perfect tool for working with electrical components. The screwdriver has a 1000V rating, making it ideal for use on sensitive electronic equipment. The tip is black oxide and insulated with an ergonomic handle that provides a comfortable grip. It also has a keystone slotted tip and a shank length of 4 in. and overall length of 8 in. With an alloy steel shank material, this screwdriver is durable and reliable to use time after time. WIHA TOOLS' Insulated Screwdriver Slotted 9/64" is the professional tool you need to complete your next project safely and effectively.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.