Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Socket Set, 10 pc.

  • Mfr # 31496

  • Zoro # G4588157


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Measurement Type
SAE
Includes
3/8 in Dr T-Handle, 3/8 in Dr Extension 5 in , Storage Box
Finish
Chrome
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31496
Zoro #
G4588157
UPC #
084705314969
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Socket Size Range
5/16 in to 3/4 in
Container Height
2 5/8 in
Container Width
9 1/2 in
Socket Size
1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Standard Socket Style/Size
Standard 12-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Standard Socket Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Container Length
12 5/16 in
Standard Socket Sizes
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in

Details

Measurement Type
SAE
Includes
3/8 in Dr T-Handle, 3/8 in Dr Extension 5 in , Storage Box
Finish
Chrome
Number of Pieces
10
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Item
Socket Wrench Set
Tool Storage Included
Yes
Max. Use Voltage
1000VAC
Std. Socket Point Styles Included
12
Ratchets Included
None
Sockets Included
(12) Standard 12-Point
Impact Rated
Not Impact Rated
Tool Storage Type Included
Box
Tether Capable
Not Tether Capable
Wrenches Included
Insulated 3/8" Drive T-handle
Tether Style
Not Tether Capable
Voltage Rating
1000V AC, 1500V DC
Socket Shape
12-Point
Includes Flex Sockets
Flex Sockets Not Included
Number of Standard Sockets
8
Container Type
Tray
Includes Deep Sockets
Deep Sockets Not Included
Includes Wrenches
Wrenches Not Included
Includes Socket Bits
Socket Bits Not Included
Container Features
Flip Top
Drive Type
Hand
Piece Count Range
2 to 25
Insulated
Insulated
Includes Standard Sockets
Standard Sockets Included
Non-Sparking
No
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Material
Chrome Vanadium Steel
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Insulated
Fastener-Holding Type
Friction

Description

Socket Wrench Set, Standard Socket Count/Style (12) 12-Point, Standard Socket Style/Size Standard 12-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Drive Size 3/8 in, Drive Type Hand, Chrome Vanadium Steel, Chrome, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.