Zoro Homepage

Insulated Socket Set, 10 pc.

  • Mfr # 31595

  • Zoro # G4584526


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Measurement Type
Metric
Includes
3/8 in Drive Extension
Finish
Chrome
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31595
Zoro #
G4584526
UPC #
084705315959
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Socket Size Range
8 mm to 19 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm, 8 mm
Standard Socket Style/Size
Standard 6-Point: 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm
Standard Socket Size
8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm
Container Width
9 1/2 in
Container Height
2 5/8 in
Container Length
12 5/16 in
Standard Socket Sizes
8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm

Details

Measurement Type
Metric
Includes
3/8 in Drive Extension
Finish
Chrome
Number of Pieces
10
Tool Storage Type Included
Box
Max. Use Voltage
1000VAC
Sockets Included
(10) Standard 6-Point
Ratchets Included
None
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Item
Socket Wrench Set
Tool Storage Included
Yes
Tether Capable
Not Tether Capable
Impact Rated
Not Impact Rated
Std. Socket Point Styles Included
6
Wrenches Included
Insulated 3/8" Drive T-handle
Tether Style
Not Tether Capable
Voltage Rating
1000V AC, 1500V DC
Includes Standard Sockets
Standard Sockets Included
Piece Count Range
2 to 25
Container Features
Flip Top
Includes Socket Bits
Socket Bits Not Included
Includes Wrenches
Wrenches Not Included
Container Type
Tray
Number of Standard Sockets
8
Insulated
Insulated
Socket Shape
6-Point
Non-Sparking
No
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Not Included
Drive Type
Hand
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Material
Chrome Vanadium Steel
Includes Insulation
Insulated
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included

Description

If you are looking for a quality socket wrench set, the WIHA TOOLS 31595 Insulated Socket Set is just what you need. This 10-piece set features an insulated design that makes it safe to use on live electrical equipment. The sockets range from 8 mm to 19 mm in size and have a 6-point standard style/size. The chrome finish gives each tool a sleek look while providing protection against corrosion and rust. WIHA Tools' 31595 Insulated Socket Set comes with standard 6-point sockets, which are ideal for most applications around the home or garage. With this insulated socket wrench set by WIHA Tools, you can tackle projects safely and efficiently with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.