Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Socket Wrench Set, 13 pc.

  • Mfr # 31391

  • Zoro # G4582374


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Measurement Type
Metric
Includes
1/4 in Drive Extension,
Finish
Chrome
Number of Pieces
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31391
Zoro #
G4582374
UPC #
084705313917
Country of Origin
Germany

Dimensions

Drive Size
1/4 in
Socket Size Range
5 to 14 mm
Head Depth
7/16 in
Container Length
11 5/16 in
Overall Length
11 5/16 in
Container Height
3 7/16 in
Standard Socket Style/Size
Standard 6-Point: 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Head Width
1/4 in
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Container Width
6 13/16 in
Standard Socket Size
5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Standard Socket Sizes
5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm

Details

Measurement Type
Metric
Includes
1/4 in Drive Extension,
Finish
Chrome
Number of Pieces
13
Sockets Included
(10) Standard 6-Point
Item
Socket Wrench Set
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Tool Storage Type Included
Box
Tool Storage Included
Yes
Impact Rated
Not Impact Rated
Std. Socket Point Styles Included
6
Max. Use Voltage
1000VAC
Tether Capable
Tether Capable
Ratchets Included
Round Head 5-1/2 in
Wrenches Included
Insulated 1/4" Drive Ratchet
Tether Style
Tether Capable
Number of Geared Teeth
72
Insulated
Insulated
Includes Standard Sockets
Standard Sockets Included
Includes Wrenches
Wrenches Included
Piece Count Range
2 to 25
Socket Shape
6-Point
Container Type
Organizer
Includes Deep Sockets
Deep Sockets Not Included
Minimum Arc Swing
1.5 Degrees
Non-Sparking
No
Bolt Clearance
3/8 in
Material
Chrome Vanadium Steel
Includes Flex Sockets
Flex Sockets Not Included
Head Type
Standard
Tether Ready Drive Tools
Not Tether Capable
Locking
Locking Included
Voltage Rating
1000V AC, 1500V DC
Container Features
Molded Fit
Head Shape
Round
Grip Style
Coated
Tether Ready Sockets
Not Tether Capable
Corrosion Resistant
Corrosion-Resistant
Reversing
Not Reversible
Number of Standard Sockets
10
Drive Type
Hand
Includes Socket Bits
Socket Bits Not Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Not Impact Rated
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Insulated
Includes Locking
Locking Included
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Arc Swing - Minimum
1.5 Degrees
Fastener-Holding Type
Friction

Description

Socket Wrench Set, Standard Socket Count/Style (10) 6-Point, Standard Socket Style/Size Standard 6-Point: 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Bolt Clearance 3/8 in, Drive Size 1/4 in, Drive Type Hand, Chrome Vanadium Steel, Chrome, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.