Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Square Screwdriver #1 Round

  • Mfr # 35844

  • Zoro # G0233550


product price: $18.59
/ea

Key Features

Tip Size
#1
Shank Length
3 7/8 in
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35844
Zoro #
G0233550
UPC #
084705358444
Country of Origin
Germany

Dimensions

Tip Size
#1
Shank Length
3 7/8 in
Overall Length
8 1/2 in
Handle Length
4 11/16 in
For Fastener Size
#1
Shank Diameter
1/5 in

Details

Item
Insulated Square Screwdriver
Tip Style
Square
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Material
Alloy Steel
Screwdriver Tip Style
Square Recess
Features
Slim Blade
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR 1910, VDE 0682/Part 201
Tip Style Group
Square
Tether Capable
Not Tether Capable
Shank Shape
Round
ESD Safe
No
Insulated
Yes
Includes
Rotating Cap
Tether Style
Not Tether Capable
Shank Finish
Black Oxide
Corrosion Resistant
No
Magnetized Tip
No
Tether Ready
No
Non-Sparking
No
Shank Coating
Insulated
Non-Magnetic
No
Tip Finish
Black Oxide
Replaceable Shank
No
Series
SlimLine
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Insulated
Replaceable Shank Capable
Replaceable Shank
Measurement Type
Metric

Description

Insulated Square Screwdriver, Tip Size #1, Square, Not Applicable, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.