Zoro Homepage

Insulated Square Screwdriver #2 Round

  • Mfr # 35845

  • Zoro # G0233657


product price: $19.19
/ea

Key Features

Tip Size
#2
Shank Length
4 7/8 in
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35845
Zoro #
G0233657
UPC #
084705358451
Country of Origin
Germany

Dimensions

Tip Size
#2
Shank Length
4 7/8 in
Overall Length
9 1/2 in
Handle Length
4 11/16 in
For Fastener Size
SQ 2
Shank Diameter
1/5 in

Details

Item
Insulated Square Screwdriver
Tip Style
Square
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
Tip Style Group
Square
Screwdriver and Nut Driver Grouping
Screwdrivers
Screwdriver Tip Style
Square Recess
Shank Material
Alloy Steel
Tether Capable
Not Tether Capable
Shank Shape
Round
Features
Slim Blade
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR 1910, VDE 0682/Part 201
Includes
Rotating Cap
ESD Safe
No
Insulated
Yes
Handle Color
Red
Tether Style
Not Tether Capable
Replaceable Shank
No
Corrosion Resistant
Yes
Tip Finish
Black Oxide
Non-Sparking
No
Magnetized Tip
No
Non-Magnetic
Yes
Shank Finish
Black Oxide
Tether Ready
No
Shank Coating
Black Oxide
Tether Status
Not Tether Capable
Voltage Rating
1000V
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Series
SlimLine
Measurement Type
Metric
Replaceable Shank Capable
Replaceable Shank
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Insulated

Description

WIHA TOOLS 35845 Insulated Screwdriver Square #2 4 59/64 in Round is a tool that will come in handy when you need to tighten or loosen screws. It has a slim blade and an easy-to-grip handle. The screwdriver has a square recess for handling round fasteners. With its cushion grip, the handle provides comfortable handling of the tool. The black oxide finish protects against corrosion while giving it a sleek look. It comes with both tip size and style groupings for maximum convenience. WIHA TOOLS 35845 Insulated Screwdriver Square #2 4 59/64 in Round is the perfect addition to your tool collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.