Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Tool Set, 12 pc.

  • Mfr # 32894

  • Zoro # G5580233


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Includes
Canvas Tool Bag
Insulated / Uninsulated
Insulated
Number of Pieces
13
Tool Families Included
Drivers and Bits, Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32894
Zoro #
G5580233
UPC #
084705328942
Country of Origin
Viet Nam

Dimensions

Tool Storage Height
4 in
Drive Size1
Sockets Not Included
Tool Storage Width
9 in

Details

Measurement Type
SAE
Includes
Canvas Tool Bag
Insulated / Uninsulated
Insulated
Number of Pieces
13
Tool Families Included
Drivers and Bits, Pliers
Max. Use Voltage
1000VAC
Nonsparking
No
Tool Storage Included
Yes
Tool Storage Type Included
Bag
Nut Drivers and Nutsetters Included
1/4 in, 5/16 in, 3/8 in, 1/2 in Nut Drivers
Nut Drivers Included
1/4", 5/16", 3/8", 1/2"
Number of Nut Drivers and Nutsetters
4
Number of Screwdrivers
4
Screwdrivers Included
Slotted 3/16 in, 1/4 in, Phillips #1, #2
Standards
ASTM F1505, CSA, DIN 7437, EN/IEC 60900, GS, NFPA-70E, VDE, VDE 0682/part201
Tool Kit Product Grouping
Insulated Tool Kits
Number of Pliers
5
Item
Insulated Tool Kit
Pliers Included
Diagonal Cutting Pliers, Lineman's Pliers, Long-Nose Pliers, Specialty Pliers, Tongue and Groove Pliers
Wrenches Included
None
Striking and Struck Tools Included
None
Insulated
Insulated
Foam Inserts Included
No
Non-Sparking
No
Number of Electrical and Telecom Tools
0
Inspection and Retrieving Tools Included
None
Number of Screwdrivers, Keys, and Bits
8
Electrical and Telecom Tools Included
None
Screwdrivers, Keys, and Bits Included
(2) Phillips Screwdrivers, (2) Slotted Screwdrivers, (4) Nut Drivers
Number of Wrenches
0
Miscellaneous Tools Included
None
Features
SoftFinish Handle, Wear Resistance
Number of HVAC Tools
0
Number of Striking and Struck Tools
0
Putty Knives and Scrapers Included
None
Number of Miscellaneous Tools
0
Number of Putty Knives and Scrapers
0
Measuring and Testing Tools Included
None
Voltage Rating
1,000 V AC
Number of Plumbing Tools
0
Cutting Tools Included
None
Number of Measuring and Testing Tools
0
Number of Inspection and Retrieving Tools
0
Number of Sockets, Drive Tools, and Accessories
0
Number of Cutting Tools
0
HVAC Tools Included
None
Plumbing Tools Included
None
Tool Storage Type
Tool Bag
Number of Abrasives and Finishing Tools
0
Sockets, Drive Tools, and Accessories Included
None
Abrasives and Finishing Tools Included
None

Description

WIHA TOOLS 32894 Insulated Tool Set is a professional-grade tool kit that will help you complete your tasks quickly and efficiently. This insulated tool set includes 6 pliers, 6 nut drivers and setters, 4 screwdrivers, 1 bag for storage and 1 carrying case. The pliers included are the 6-1/4 in diagonal cutting pliers, the 6-1/4 in long nose pliers, the 8 in bent nose pliers and the 8 in lineman's pliers. The nut drivers included are the 1/4 in nut driver, 5/16 in nut driver, 3/8 in nut driver and 1/2 inch nut driver. There are also 4 screwdrivers which include slotted 3/16 inch screwdriver, 1/4 inch screwdriver, as well as an insulated carrying case to keep all of your tools organized. WIHA TOOLS 32894 Insulated Tool Set is a versatile hand tool kit with everything you need to handle various tasks around your home or workplace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.