Zoro Homepage

Insulated Tool Set, 14 pc.

  • Mfr # 32192

  • Zoro # G1878886


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Includes
Zippered Carry Case
Insulated / Uninsulated
Insulated
Number of Pieces
14
Max. Use Voltage
1000VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32192
Zoro #
G1878886
UPC #
084705321929
Country of Origin
Germany

Dimensions

Tool Storage Height
3 in
Tool Storage Width
14 in
Drive Size1
Sockets Not Included

Details

Measurement Type
SAE
Includes
Zippered Carry Case
Insulated / Uninsulated
Insulated
Number of Pieces
14
Max. Use Voltage
1000VAC
Nut Drivers Included
1/4", 5/16", 11/32", 3/8", 1/2"
Tool Kit Product Grouping
Insulated Tool Kits
Item
Insulated Tool Kit
Nut Drivers and Nutsetters Included
1/4 in, 5/16 in, 11/32 in, 3/8 in, 1/2 in Nut Drivers
Tool Storage Included
Yes
Tool Storage Type Included
Case
Pliers Included
(1) Diagonal-Cutting Pliers, Lineman's Pliers, (2) Long-Nose Pliers
Number of Pliers
4
Number of Nut Drivers and Nutsetters
5
Tool Families Included
Drivers and Bits, Pliers
Nonsparking
No
Screwdrivers Included
Slotted 1/8 in, 3/16 in, 1/4 in, Phillips #1, #2
Number of Screwdrivers
5
Standards
ASTM F1505, CSA, DIN 7437, EN/IEC 60900, GS, NFPA-70E, OSHAS, VDE 0682/part201
Wrenches Included
None
Tool Storage Type
Tool Case
Putty Knives and Scrapers Included
None
Plumbing Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
HVAC Tools Included
None
Miscellaneous Tools Included
None
Number of Plumbing Tools
0
Inspection and Retrieving Tools Included
None
Abrasives and Finishing Tools Included
None
Screwdrivers, Keys, and Bits Included
(2) Phillips Screwdrivers, (3) Slotted Screwdrivers, (5) Nut Drivers
Insulated
Insulated
Number of Striking and Struck Tools
0
Measuring and Testing Tools Included
None
Number of Sockets, Drive Tools, and Accessories
0
Number of Cutting Tools
0
Number of HVAC Tools
0
Striking and Struck Tools Included
None
Number of Abrasives and Finishing Tools
0
Electrical and Telecom Tools Included
None
Non-Sparking
No
Voltage Rating
1,000 V AC
Number of Inspection and Retrieving Tools
0
Features
Cushioned Grip, SoftFinish Handle, Wear Resistance
Number of Measuring and Testing Tools
0
Number of Miscellaneous Tools
0
Number of Wrenches
0
Number of Screwdrivers, Keys, and Bits
10
Foam Inserts Included
No
Number of Putty Knives and Scrapers
0
Cutting Tools Included
None
Number of Electrical and Telecom Tools
0

Description

Insulated Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 14, Pliers Included (1) Diagonal-Cutting Pliers, Lineman's Pliers, (2) Long-Nose Pliers, Screwdrivers, Keys, and Bits Included (2) Phillips Screwdrivers, (3) Slotted Screwdrivers, (5) Nut Drivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included None, Plumbing Tools Included None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.