Zoro Homepage

Insulated Tool Set, 14 pc.

  • Mfr # 32869

  • Zoro # G4550655


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Includes
Zippered Tool Pouch
Insulated / Uninsulated
Insulated
Number of Pieces
14
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32869
Zoro #
G4550655
UPC #
084705328690
Country of Origin
Viet Nam

Dimensions

Drive Size1
Sockets Not Included

Details

Measurement Type
SAE
Includes
Zippered Tool Pouch
Insulated / Uninsulated
Insulated
Number of Pieces
14
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Pliers
Nonsparking
No
Pliers Included
Diagonal Cutting Pliers, Lineman's Pliers, Long-Nose Pliers
Item
Insulated Tool Kit
Standards
ASTM F1505, CSA, DIN 7437, EN/IEC 60900, NFPA-70E, VDE 0682/part201
Screwdrivers Included
Slim Line Slotted 3, 4.5, 6.5mm, Phillips #1, #2, Square Recess #1, #2, Xeno Terminal Driver #2
Electrical and Telecomm Tools Included
6 in Stripper 10-20 AWG, 8 in Cable Cutter, Single Pole Tester
Tool Storage Type Included
Pouch
Number of Screwdrivers
8
Number of Pliers
3
Tool Kit Product Grouping
Insulated Tool Kits
Number of Electrical and Telecomm Tools
3
Tool Storage Included
Yes
Max. Use Voltage
1000VAC
Wrenches Included
None
Electrical and Telecom Tools Included
(1) Voltage Detector, (1) Wire Stripper
Number of Cutting Tools
1
Plumbing Tools Included
None
Number of Abrasives and Finishing Tools
0
Number of Electrical and Telecom Tools
2
Number of Miscellaneous Tools
0
Striking and Struck Tools Included
None
Number of Screwdrivers, Keys, and Bits
8
Number of Inspection and Retrieving Tools
0
Number of Putty Knives and Scrapers
0
Cutting Tools Included
Cable Cutters
Number of Wrenches
0
Abrasives and Finishing Tools Included
None
Insulated
Insulated
Inspection and Retrieving Tools Included
None
Screwdrivers, Keys, and Bits Included
(1) Specialty Screwdriver, (2) Phillips Screwdrivers, (2) Square Screwdrivers, (3) Slotted Screwdrivers
Measuring and Testing Tools Included
None
Number of Plumbing Tools
0
Sockets, Drive Tools, and Accessories Included
None
Putty Knives and Scrapers Included
None
Voltage Rating
1,000 V DC
Tool Storage Type
Tool Case
Miscellaneous Tools Included
None
HVAC Tools Included
None
Foam Inserts Included
No
Number of HVAC Tools
0
Number of Sockets, Drive Tools, and Accessories
0
Number of Measuring and Testing Tools
0
Number of Striking and Struck Tools
0
Non-Sparking
No

Description

Insulated Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 14, Pliers Included (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, (1) Lineman's Pliers, Screwdrivers, Keys, and Bits Included (1) Specialty Screwdriver, (2) Phillips Screwdrivers, (2) Square Screwdrivers, (3) Slotted Screwdrivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.