Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Tool Set, 24 pc.

  • Mfr # 31790

  • Zoro # G4063814


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Measurement Type
SAE
Includes
Molded Storage Box
Insulated / Uninsulated
Insulated
Number of Pieces
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31790
Zoro #
G4063814
UPC #
084705317908
Country of Origin
Germany

Dimensions

Drive Size
1/2"
Drive Size1
1/2 in

Details

Measurement Type
SAE
Includes
Molded Storage Box
Insulated / Uninsulated
Insulated
Number of Pieces
24
Nonsparking
No
Number of Screwdrivers
6
Max. Use Voltage
1000VAC
Cutting Tools Included
Knives
Standards
ASTM, CSA, EN/IEC, NFPA, VDE & OSHA's
Sockets and Accessories Included
1/2 in Dr 6 pt. Sockets 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1/2 in Dr Ratchet 10-1/4 in, 1/2 in Dr Extensions 5 in, 10 in
Screwdrivers Included
Slotted 9/64 in, 3/16 in, 1/4 in, Phillips #1, #2, #3
Tool Storage Included
Yes
Sockets Included
(11) 1/2" Dr 6 pt. Sockets: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Number of Pliers
3
Tool Storage Type Included
Box
Pliers Included
(1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Long-Nose Pliers
Number of Cutting Tools
1
Item
Insulated Tool Kit
Tool Families Included
Sockets and Accessories
Number of Sockets and Accessories
14
Tool Kit Product Grouping
Insulated Tool Kits
Wrenches Included
None
Number of Miscellaneous Tools
0
Screwdrivers, Keys, and Bits Included
(3) Phillips Screwdrivers, (3) Slotted Screwdrivers
Abrasives and Finishing Tools Included
None
Number of Screwdrivers, Keys, and Bits
6
Number of Putty Knives and Scrapers
0
Number of HVAC Tools
0
Number of Sockets, Drive Tools, and Accessories
14
Inspection and Retrieving Tools Included
None
Number of Measuring and Testing Tools
0
Sockets, Drive Tools, and Accessories Included
(2) Accessories, (11) Sockets, (1) Drive Tool
Number of Wrenches
0
Number of Striking and Struck Tools
0
Measuring and Testing Tools Included
None
Foam Inserts Included
No
Insulated
Insulated
Tool Storage Type
Tool Case
Non-Sparking
No
Number of Plumbing Tools
0
Putty Knives and Scrapers Included
None
Number of Electrical and Telecom Tools
0
Striking and Struck Tools Included
None
Number of Abrasives and Finishing Tools
0
Miscellaneous Tools Included
None
Electrical and Telecom Tools Included
None
HVAC Tools Included
None
Plumbing Tools Included
None
Number of Inspection and Retrieving Tools
0
Voltage Rating
1,000 V

Description

Insulated Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size 1/2 in, Number of Pieces 24, Pliers Included (1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Long-Nose Pliers, Screwdrivers, Keys, and Bits Included (3) Phillips Screwdrivers, (3) Slotted Screwdrivers, Sockets, Drive Tools, and Accessories Included (2) Accessories, (11) Sockets, (1) Drive Tool, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.