Zoro Homepage

Insulated Tool Set, 7 pc.

  • Mfr # 32985

  • Zoro # G4624033


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Includes
Belt Pack Pouch
Insulated / Uninsulated
Insulated
Number of Pieces
7
Max. Use Voltage
1000VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32985
Zoro #
G4624033
UPC #
084705329857
Country of Origin
Viet Nam

Dimensions

Drive Size1
Sockets Not Included

Details

Measurement Type
SAE
Includes
Belt Pack Pouch
Insulated / Uninsulated
Insulated
Number of Pieces
7
Max. Use Voltage
1000VAC
Pliers Included
Diagonal Cutting Pliers, Lineman's Pliers, Long-Nose Pliers
Item
Insulated Tool Kit
Tool Storage Included
Yes
Nonsparking
No
Number of Pliers
3
Screwdrivers Included
Slotted 3, 4.5mm, Phillips #1, #2
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE
Tool Storage Type Included
Pouch
Tool Families Included
Drivers and Bits, Pliers
Tool Kit Product Grouping
Insulated Tool Kits
Number of Screwdrivers
4
Wrenches Included
None
Features
Corrosion Protection, Cushion Grip Handle
Putty Knives and Scrapers Included
None
HVAC Tools Included
None
Tool Storage Type
Tool Pouch
Screwdrivers, Keys, and Bits Included
(2) Phillips Screwdrivers, (2) Slotted Screwdrivers
Number of Screwdrivers, Keys, and Bits
4
Number of Abrasives and Finishing Tools
0
Number of Wrenches
0
Foam Inserts Included
No
Cutting Tools Included
None
Number of Electrical and Telecom Tools
0
Plumbing Tools Included
None
Miscellaneous Tools Included
None
Number of Cutting Tools
0
Number of Putty Knives and Scrapers
0
Measuring and Testing Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Insulated
Insulated
Electrical and Telecom Tools Included
None
Voltage Rating
1,000 V AC
Number of Miscellaneous Tools
0
Abrasives and Finishing Tools Included
None
Number of Sockets, Drive Tools, and Accessories
0
Number of Striking and Struck Tools
0
Non-Sparking
No
Number of Measuring and Testing Tools
0
Inspection and Retrieving Tools Included
None
Number of HVAC Tools
0
Striking and Struck Tools Included
None
Number of Inspection and Retrieving Tools
0
Number of Plumbing Tools
0

Description

Insulated Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 7, Pliers Included (1) Lineman's Pliers, (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, Screwdrivers, Keys, and Bits Included (2) Phillips Screwdrivers, (2) Slotted Screwdrivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included None, Plumbing Tools Included None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.