Zoro Homepage

Insulated Tool Set, 80 pc.

  • Mfr # 32877

  • Zoro # G4578314


product price: $1,724.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Measurement Type
SAE
Includes
Canvas Tool Bag
Insulated / Uninsulated
Insulated
Number of Pieces
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32877
Zoro #
G4578314
UPC #
084705328775
Country of Origin
Germany

Dimensions

Drive Size
3/8"
Drive Size1
3/8 in

Details

Measurement Type
SAE
Includes
Canvas Tool Bag
Insulated / Uninsulated
Insulated
Number of Pieces
80
Electrical and Telecomm Tools Included
6-5/16 in Wire Stripper, 8 in Cable Cutter, 9 in Crimper
Hex and Torx Keys Included
(2) L-Keys 10mm, 1/2 in
Item
Insulated Tool Kit
Number of Nut Drivers and Nutsetters
12
Wrenches Included
Adjustable Wrenches
Sockets Included
(14) 3/8" Dr Sockets: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 13, 14, 15, 17, 19, 20, 22mm
Number of Screwdrivers
28
Cutting Tools Included
Cable Cutters, Knives
Nonsparking
No
Sockets and Accessories Included
3/8 in Dr Sockets 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 13, 14, 15, 17, 19, 20, 22mm, 3/8 in Dr Ratchet, 3/8 in Dr Extension 5 in
Screwdrivers Included
Slotted 2, 2.5, 3, 3.5, 4, 4.5, 5.5, 6, 6.5, 8, 10mm, Phillips #0, #1, #2, #3, Square Recess #1, #2, Phillips Slotted Terminal Drivers #1, #2, Torx(R) Drivers T6, T7, T8, T9, T10, T15
Tool Storage Type Included
Box
Number of Cutting Tools
2
Max. Use Voltage
1000VAC
Nut Drivers Included
7/32", 1/4", 5/16", 3/8", 7/16", 5mm, 5.5mm, 6mm, 7mm, 8mm, 10mm, 13mm
Number of Wrenches
1
Nut Drivers and Nutsetters Included
7/32 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 5mm, 5.5mm, 6mm, 7mm, 8mm, 10mm, 13mm Nut Drivers
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers, Sockets and Accessories, Wrenches
Number of Hex and Torx Keys
2
Pliers Included
(2) Diagonal-Cutting Pliers, Lineman's Pliers, (4) Long-Nose Pliers
Number of Measuring Tools
1
Number of Sockets and Accessories
16
Number of Electrical and Telecomm Tools
3
Measuring Tools Included
In/mm Ruler 2m
Tool Storage Included
Yes
Number of Pliers
6
Standards
ASTMF-1505-10, EN/IEC 60900, NFPA70E & CSA, VDE 0682/part 201
Tool Kit Product Grouping
Insulated Tool Kits
Number of Abrasives and Finishing Tools
0
Miscellaneous Tools Included
None
Sockets, Drive Tools, and Accessories Included
(2) Drive Tools, (14) Sockets
Voltage Rating
1,000 V
HVAC Tools Included
None
Non-Sparking
No
Putty Knives and Scrapers Included
None
Abrasives and Finishing Tools Included
None
Plumbing Tools Included
None
Foam Inserts Included
No
Striking and Struck Tools Included
None
Number of Plumbing Tools
0
Number of HVAC Tools
0
Electrical and Telecom Tools Included
(1) Wire Crimper, (1) Wire Stripper
Number of Putty Knives and Scrapers
0
Number of Inspection and Retrieving Tools
0
Number of Sockets, Drive Tools, and Accessories
16
Insulated
Insulated
Measuring and Testing Tools Included
(1) Ruler
Number of Miscellaneous Tools
0
Number of Measuring and Testing Tools
1
Screwdrivers, Keys, and Bits Included
(11) Slotted Screwdrivers, (12) Nut Drivers, (2) Specialty Screwdrivers, (4) Phillips Screwdrivers, (4) Specialty Screwdrivers, (10) Hex Keys, (9) Torx Screwdrivers
Number of Striking and Struck Tools
0
Number of Screwdrivers, Keys, and Bits
52
Tool Storage Type
Tool Bag
Number of Electrical and Telecom Tools
2
Inspection and Retrieving Tools Included
None

Description

Insulated Tool Kit, Tool Storage Type Tool Bag, Measurement Type SAE, Drive Size 3/8 in, Number of Pieces 80, Pliers Included (2) Diagonal-Cutting Pliers, Lineman's Pliers, (4) Long-Nose Pliers, Screwdrivers, Keys, and Bits Included (11) Slotted Screwdrivers, (12) Nut Drivers, (2) Specialty Screwdrivers, (4) Phillips Screwdrivers, (4) Specialty Screwdrivers, (10) Hex Keys, (9) Torx Screwdrivers, Sockets, Drive Tools, and Accessories Included (2) Drive Tools, (14) Sockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.