Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Torx Screwdriver T10 Round

  • Mfr # 32506

  • Zoro # G5917998


product price: $27.69
/ea

Key Features

Tip Size
T10
Shank Length
3 7/8 in
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32506
Zoro #
G5917998
UPC #
084705325125
Country of Origin
Germany

Dimensions

Tip Size
T10
Shank Length
3 7/8 in
Overall Length
8 in
Handle Length
4 1/8 in
For Fastener Size
T10S
Shank Diameter
1/5 in

Details

Item
Insulated Torx Screwdriver
Tip Style
Security Torx
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
Shank Material
Alloy Steel
Tip Style Group
Torx(R)
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR1910, VDE 0682/PART 201
Screwdriver Tip Style
Tamper Resistant Torx(R)
Features
Slim Blade
Shank Shape
Round
Tether Capable
Not Tether Capable
Screwdriver and Nut Driver Grouping
Screwdrivers
Insulated
Yes
ESD Safe
No
Nonsparking
No
Includes
Rotating Cap
Handle Color
Red
Tether Style
Not Tether Capable
Magnetized Tip
No
Tether Ready
No
Non-Sparking
No
Shank Finish
Black Oxide
Shank Coating
Black Oxide
Corrosion Resistant
Yes
Non-Magnetic
Yes
Grip Style
Cushion
Replaceable Shank
No
Tip Finish
Black Oxide
Measurement Type
Star
ESD Safety
Not ESD Safe
Voltage Rating
1000V
Replaceable Shank Capable
Replaceable Shank
Series
Insulated SoftFinish
Includes Insulation
Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant

Description

Insulated Torx Screwdriver, Tip Size T10, Security Torx, Cushion, Overall Length 8 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.