Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Torx Screwdriver T15 Round

  • Mfr # 32513

  • Zoro # G5916099


product price: $26.69
/ea

Key Features

Tip Size
T15s
Tip Style
Security Torx
Shank Length
3 7/8 in
Overall Length
8 1/4 in
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32513
Zoro #
G5916099
UPC #
084705325132
Country of Origin
Germany

Dimensions

Tip Size
T15s
Shank Length
3 7/8 in
Overall Length
8 1/4 in
Handle Length
4 3/8 in
For Fastener Size
T15s
Shank Diameter
1/5 in

Details

Item
Insulated Torx Screwdriver
Tip Style
Security Torx
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
Insulated
Yes
ESD Safe
No
Tip Style Group
Torx(R)
Shank Material
Alloy Steel
Features
Slim Blade
Screwdriver Tip Style
Tamper Resistant Torx(R)
Shank Shape
Round
Nonsparking
No
Tether Capable
Not Tether Capable
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR1910, VDE 0682/PART 201
Screwdriver and Nut Driver Grouping
Screwdrivers
Includes
Rotating Cap
Handle Color
Red
Tether Style
Not Tether Capable
Tether Ready
No
Grip Style
Cushion
Shank Coating
Black Oxide
Tip Finish
Black Oxide
Replaceable Shank
No
Non-Sparking
No
Non-Magnetic
Yes
Magnetized Tip
No
Shank Finish
Black Oxide
Corrosion Resistant
Yes
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Insulated
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable
Voltage Rating
1000V
Series
Insulated SoftFinish
Measurement Type
Star
Corrosion-Resistance
Corrosion-Resistant

Description

If you work with electrical devices, the WIHA TOOLS 32513 Insulated Screwdriver Torx T15 3 7/8 in Round is a must-have. It features a slim blade and is designed to fit into tight spaces. The handle has a cushion grip for extra comfort. This black oxide insulated screwdriver has an alloy steel shank that offers strength and durability. Its slim blade allows you to reach into tight spots easily, while its T15 tip size fits most screws on today's electronics. WIHA TOOLS 32513 Insulated Screwdriver Torx T15 3 7/8 in Round is the tool you need for all your electronic projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.