Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Torx Screwdriver T20 Round

  • Mfr # 32541

  • Zoro # G0233742


product price: $11.19
/ea

Key Features

Tip Size
T20
Shank Length
3 1/16 in
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32541
Zoro #
G0233742
UPC #
084705325415
Country of Origin
Germany

Dimensions

Tip Size
T20
Shank Length
3 1/16 in
Overall Length
7 1/2 in
Handle Length
4 3/8 in
For Fastener Size
T20
Shank Diameter
1/5 in

Details

Item
Insulated Torx Screwdriver
Tip Style
Torx
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
Screwdriver Tip Style
Torx(R)
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Shape
Round
Tether Capable
Not Tether Capable
Shank Material
Chrome Vanadium Steel
Tip Style Group
Torx(R)
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR 1910, VDE 0682/Part 201
Includes
Rotating Cap
Insulated
Yes
ESD Safe
No
Handle Color
Red
Tether Style
Not Tether Capable
Tether Ready
No
Tip Finish
Black Oxide
Replaceable Shank
No
Magnetized Tip
No
Grip Style
Cushion
Non-Magnetic
Yes
Shank Finish
Black Oxide
Shank Coating
Black Oxide
Non-Sparking
No
Corrosion Resistant
Yes
Corrosion-Resistance
Corrosion-Resistant
Voltage Rating
1000V
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Insulation
Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
Measurement Type
Star
Series
Insulated SoftFinish

Description

The WIHA TOOLS 32541 Insulated Screwdriver Torx T20 3 5/32 in Round is the perfect tool for your next project. The screwdriver has a cushioned grip handle that provides you with added comfort while working. It also has an overall length of 7 1/2 in., 4 1/2 in. handle length, and a 3 in. shank length. This black oxide insulated screwdriver features alloy steel construction for durability and long life. Its tip style group is Torx, its tip size is T20, and its handle material is plastic. The WIHA TOOLS Insulated Screwdriver Torx T20 3 5/32 in Round is an essential part of your toolbox when working on electrical projects or other tasks around the house or office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.