Zoro Homepage

Insulated Torx Screwdriver T25 Round

  • Mfr # 32515

  • Zoro # G5906603


product price: $31.49
/ea

Key Features

Tip Size
T25
Shank Length
4 7/8 in
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32515
Zoro #
G5906603
UPC #
084705325156
Country of Origin
Germany

Dimensions

Tip Size
T25
Shank Length
4 7/8 in
Overall Length
9 1/2 in
Handle Length
4 11/16 in
Shank Diameter
1/5 in
For Fastener Size
T25s

Details

Item
Insulated Torx Screwdriver
Tip Style
Security Torx
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
Features
Slim Blade
Screwdriver Tip Style
Tamper Resistant Torx(R)
Shank Shape
Round
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR1910, VDE 0682/PART 201
Insulated
Yes
Tip Style Group
Torx(R)
Shank Material
Alloy Steel
Tether Capable
Not Tether Capable
Nonsparking
No
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Includes
Rotating Cap
Handle Color
Red
Tether Style
Not Tether Capable
Tether Ready
No
Corrosion Resistant
Yes
Non-Magnetic
Yes
Replaceable Shank
No
Magnetized Tip
No
Shank Finish
Black Oxide
Grip Style
Cushion
Non-Sparking
No
Tip Finish
Black Oxide
Shank Coating
Black Oxide
Voltage Rating
1000V
Includes Insulation
Insulated
Measurement Type
Star
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe
Series
Insulated SoftFinish
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable

Description

The WIHA TOOLS 32515 Insulated Screwdriver Torx T25 4 59/64 in Round is the ideal tool for jobs that require insulated screwdrivers. It has a slim blade design, which provides greater control when you are working with small fasteners. The black oxide finish of this insulated screwdriver protects against corrosion and wear. Designed to fit into recessed screws, the tip has a tamper resistant Torx style. This insulated screwdriver features a cushion grip handle, which provides increased comfort while you work. Its Cushion Grip handle also prevents your hand from slipping off the handle while you are using it. WIHA TOOLS 32515 Insulated Screwdriver Torx T25 4 59/64 in Round is the right tool for your next job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.