Zoro Homepage

Insulated Torx Screwdriver T27 Round

  • Mfr # 32551

  • Zoro # G0233690


product price: $13.79
/ea

Key Features

Tip Size
T27
Shank Length
3 7/8 in
Overall Length
8 1/2 in
Finish
Black Oxide
Handle Material
Plastic, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32551
Zoro #
G0233690
UPC #
084705325514
Country of Origin
Germany

Dimensions

Tip Size
T27
Shank Length
3 7/8 in
Overall Length
8 1/2 in
Handle Length
4 11/16 in
For Fastener Size
T27
Shank Diameter
1/5 in

Description

Insulated Torx Screwdriver, Tip Size T27, Torx, Cushion, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.