Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Torx Screwdriver T30 Round

  • Mfr # 32518

  • Zoro # G5929773


product price: $30.19
/ea

Key Features

Tip Size
T30
Shank Length
4 7/8 in
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32518
Zoro #
G5929773
UPC #
084705325187
Country of Origin
Germany

Dimensions

Tip Size
T30
Shank Length
4 7/8 in
Overall Length
9 1/2 in
Handle Length
4 11/16 in
For Fastener Size
T30s
Shank Diameter
1/5 in

Details

Item
Insulated Torx Screwdriver
Tip Style
Security Torx
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
Insulated
Yes
Screwdriver and Nut Driver Grouping
Screwdrivers
Features
Slim Blade
Tip Style Group
Torx(R)
Shank Material
Alloy Steel
ESD Safe
No
Screwdriver Tip Style
Tamper Resistant Torx(R)
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR1910, VDE 0682/PART 201
Tether Capable
Not Tether Capable
Shank Shape
Round
Nonsparking
No
Includes
Rotating Cap
Handle Color
Red
Tether Style
Not Tether Capable
Tip Finish
Black Oxide
Non-Sparking
No
Shank Coating
Black Oxide
Replaceable Shank
No
Corrosion Resistant
Yes
Non-Magnetic
Yes
Shank Finish
Black Oxide
Tether Ready
No
Magnetized Tip
No
Grip Style
Cushion
Replaceable Shank Capable
Replaceable Shank
Voltage Rating
1000V
Includes Magnetized Tip
Magnetized Tip Not Included
Measurement Type
Star
Includes Insulation
Insulated
Series
Insulated SoftFinish
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable

Description

If you are looking for a tool that will help you deal with screws, the WIHA TOOLS 32518 Insulated Screwdriver Torx T30 is the one to get. It has a slim blade which allows it to fit into tight spaces. The 4 1/2 in. cushion grip handle is designed to provide maximum comfort and control when working with this screwdriver. The all alloy steel shank provides durability while the black oxide finish ensures resistance against corrosion and wear. This tamper resistant torx screwdriver tip style group is a T30 tip size and fits most torx screws on the market today. With its slim blade, this WIHA TOOLS Insulated Screwdriver Torx T30 is sure to meet your needs whether at home or work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.