Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Torx Screwdriver T40 Round

  • Mfr # 32519

  • Zoro # G5932497


product price: $32.49
/ea

Key Features

Tip Size
T40
Shank Length
5 7/8 in
Overall Length
10 1/2 in
Finish
Black Oxide
Handle Material
Plastic, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32519
Zoro #
G5932497
UPC #
084705325194
Country of Origin
Germany

Dimensions

Tip Size
T40
Shank Length
5 7/8 in
Overall Length
10 1/2 in
Handle Length
4 11/16 in
For Fastener Size
T40
Shank Diameter
1/5 in

Details

Item
Insulated Torx Screwdriver
Tip Style
Security Torx
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
Insulated
Yes
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR1910, VDE 0682/PART 201
Tether Capable
Not Tether Capable
Features
Slim Blade
ESD Safe
No
Shank Material
Alloy Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
Nonsparking
No
Screwdriver Tip Style
Tamper Resistant Torx(R)
Shank Shape
Round
Tip Style Group
Torx(R)
Includes
Rotating Cap
Tether Style
Not Tether Capable
Magnetized Tip
No
Shank Finish
Black Oxide
Non-Sparking
No
Corrosion Resistant
No
Shank Coating
Insulated
Grip Style
Cushion
Replaceable Shank
No
Tether Ready
No
Non-Magnetic
No
Tip Finish
Black Oxide
Includes Insulation
Insulated
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable
Series
Insulated SoftFinish
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Not Corrosion-Resistant
ESD Safety
Not ESD Safe
Measurement Type
Star

Description

Insulated Torx Screwdriver, Tip Size T40, Security Torx, Cushion, Overall Length 10 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.