Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Torx Screwdriver T9 Round

  • Mfr # 32526

  • Zoro # G0233718


product price: $8.59
/ea

Key Features

Tip Size
T9
Tip Style
Torx
Shank Length
2 3/8 in
Finish
Black Oxide
Handle Material
Plastic, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32526
Zoro #
G0233718
UPC #
084705325262
Country of Origin
Germany

Dimensions

Tip Size
T9
Shank Length
2 3/8 in
Overall Length
6 1/2 in
Handle Length
4 1/16 in
For Fastener Size
T9
Shank Diameter
1/5 in

Details

Item
Insulated Torx Screwdriver
Tip Style
Torx
Finish
Black Oxide
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
Tip Style Group
Torx(R)
Shank Shape
Round
Shank Material
Chrome Vanadium Steel
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR 1910, VDE 0682/Part 201
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Not Tether Capable
Screwdriver Tip Style
Torx(R)
Includes
Rotating Cap
ESD Safe
No
Insulated
Yes
Handle Color
Red
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Tip Finish
Black Oxide
Shank Finish
Black Oxide
Non-Sparking
No
Magnetized Tip
No
Non-Magnetic
Yes
Grip Style
Cushion
Replaceable Shank
No
Shank Coating
Black Oxide
Tether Ready
No
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Insulated
Voltage Rating
1000V
Measurement Type
Star
Series
Insulated SoftFinish

Description

Insulated Torx Screwdriver, Tip Size T9, Torx, Cushion, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.