Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Tweezers, Angled Fine, 6 In

  • Mfr # 75302

  • Zoro # G4524527


product price: $48.19
/ea

Key Features

Features
Slip Guards at Tips, Two Layer High Contrast Insulated Coatings
Overall Length
6 in
Point Type
Serrated Angled Fine Tip
Application
For Fine Mount Work
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75302
Zoro #
G4524527
UPC #
084705753027
Country of Origin
Germany

Dimensions

Overall Length
6 in
Length
6 in

Details

Item
Insulated Tweezers
Features
Slip Guards at Tips, Two Layer High Contrast Insulated Coatings
Point Type
Serrated Angled Fine Tip
Application
For Fine Mount Work
Material
Steel
Resists
Up To 1000V
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, OSHA, VDE
Product Type
Insulated
Tip Shape
Point
Grip Style
Knurled
Tip Material
Carbon Steel
Tip Style
Bent
Tip Texture
Serrated

Description

Insulated Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Knurled, Material Steel, Overall Length 6 in, Product Type Insulated, Tip Angle Not Applicable, Tip Material Carbon Steel, Tip Shape Point, Tip Style Bent, Tip Texture Serrated, Trade Number Not Applicable, Features Slip Guards at Tips, Two Layer High Contrast Insulated Coatings, Standards ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, OSHA, VDE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.