Zoro Homepage

Insulated Tweezers, Straight Fine, 5 In

  • Mfr # 75205

  • Zoro # G4528517


product price: $42.19
/ea

Key Features

Features
Slip Guards at Tips, Two Layer High Contrast Insulated Coatings
Overall Length
5 in
Point Type
Serrated Straight Fine Tip
Application
For Fine Mount Work
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75205
Zoro #
G4528517
UPC #
084705752051
Country of Origin
Germany

Dimensions

Overall Length
5 in
Length
5 in

Details

Item
Insulated Tweezers
Features
Slip Guards at Tips, Two Layer High Contrast Insulated Coatings
Point Type
Serrated Straight Fine Tip
Application
For Fine Mount Work
Material
Steel
Resists
Up To 1000V
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, OSHA, VDE
Product Type
Insulated
Tip Shape
Point
Tip Material
Carbon Steel
Tip Style
Straight
Tip Texture
Serrated
Grip Style
Knurled

Description

Insulated Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Knurled, Material Steel, Overall Length 5 in, Product Type Insulated, Tip Angle Not Applicable, Tip Material Carbon Steel, Tip Shape Point, Tip Style Straight, Tip Texture Serrated, Trade Number Not Applicable, Features Slip Guards at Tips, Two Layer High Contrast Insulated Coatings, Standards ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, OSHA, VDE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.