Zoro Homepage

Insulated Wrenches 7/16

  • Mfr # 20136

  • Zoro # G0923715


product price: $27.79
/ea

Key Features

Finish
Insulated
Head Size
7/16"
Head Offset Angle
15°
Overall Length
4-39/64"
Features
Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt, Individually Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20136
Zoro #
G0923715
UPC #
-
Country of Origin
Germany

Dimensions

Head Size
7/16"
Overall Length
4-39/64"

Details

Finish
Insulated
Head Offset Angle
15°
Features
Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt, Individually Tested
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Measurement Type
SAE

Description

Insulated Wrenches 7/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.