Zoro Homepage

Journeymans insulated tool kit

  • Mfr # 91871

  • Zoro # G312481914


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
30
Primary Application
Electrical
Tool Families Included
Cutting Tools, Drivers and Bits, Measuring and Testing Tools, Pliers, Striking and Struck Tools
Tool Storage Included
Yes
Cutting Tools Included
(1) Cable Cutter, (1) Diagonal Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91871
Zoro #
G312481914
UPC #
084705918716
Country of Origin
Germany

Dimensions

Drive Size1
#0; #1; #2; 2.5mm; 3.0mm; 3.5mm; 4.0mm; 4.5mm; 6.5mm; 8.0mm; 1/4 in; 5/16 in; 3/8 in
For Fastener Sizes
1/4 in to 3/8 in, 2.5mm to 8.0mm

Description

Journeymans Insulated Tool Kit, Tool Storage Type Tool Backpack, Measurement Type SAE, Drive Size #0; #1; #2; 2.5mm; 3.0mm; 3.5mm; 4.0mm; 4.5mm; 6.5mm; 8.0mm; 1/4 in; 5/16 in; 3/8 in, Number of Pieces 30, Pliers Included (2) Tounge and Groove Pliers, (1) Diagonal-Cutting Pliers, (1) Lineman's Pliers, (1) Long-Nose Pliers, (1) Specialty Pliers, Screwdrivers, Keys, and Bits Included (1) Nut Setter, (1) Phillips Screwdriver, (1) Slotted Screwdriver, (1) Soft Finish Nut Driver, (1) Tip Screwdriver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.