Shop WIHA
See all product information
Create Account
L-Key
Mfr # 36689
Zoro # G323782000
product price:Â
$
69.99
/ea
Key Features
Corrosion-Resistance
Corrosion-Resistant
Tip Size Code
T10, T15, T20, T25, T27, T30, T40, T45, T5, T6, T7, T8, T9
Container Type
Tray
Number of Pieces
13
Handle Shape
L-Shaped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36689
- Zoro #
- G323782000
- UPC #
- 084705366890
- Country of Origin
- Poland
Dimensions
- Tip Size Code
- T10, T15, T20, T25, T27, T30, T40, T45, T5, T6, T7, T8, T9
- Overall Length
- 12 3/4 in
- Tip Size
- T10, T15, T20, T25, T27, T30, T40, T45, T5, T6, T7, T8, T9
- Length Family
- Long
- Wire Rope Length
- 12 3/4 in
- Length
- 12 3/4 in
Details
- Item
- L-Key
- Corrosion-Resistance
- Corrosion-Resistant
- Container Type
- Tray
- Number of Pieces
- 13
- Handle Shape
- L-Shaped
- Material
- Steel
- Includes
- Driver Material
- Steel
- Measurement Type
- Torx
- Includes Insulation
- Not Insulated
- Key Shape
- L
- Series
- ErgoStar
- End Shape
- Torx
- Tether Status
- Tether Ready
- Number of Tips
- 13
- Number of Ball Ends
- 0
- Finish
- Black Oxide
Description
L-Key, Tip Size T10, T15, T20, T25, T27, T30, T40, T45, T5, T6, T7, T8, T9, Black Oxide, 13, Tray, Long, Torx, 13
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov